Shop All Cart, Truck & Dolly Parts
Dayton
Polyurethane Caster, 5 In
Mfr # PUC-855
Zoro # G9498937
product price: $22.65
/ea
$22.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Dayton
- For Use With Mfr. Model Number PUC-855
Product Information
- Brand Dayton
- MFR # PUC-855
- Zoro # G9498937
- UPC # 190735309759
- Country of Origin Taiwan, Province of China
- Category Cart, Truck & Dolly Parts
Details
Item | Polyurethane Caster, 5" |
Fits Brand | Dayton |
For Use With Mfr. Model Number | PUC-855 |
Description
Polyurethane Caster, 5 In., For Use With Grainger Item Number 4ZJ30J, Fits Brand Dayton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Tuflex(TM) Round Sling, Endless, 4 ft., 2600 lb. (EN30X4)
- ZORO SELECT Mini Dockplate, Aluminum, 500 lb, 18 x 24In (AMD-2418)
- DAYTON Lock Pin (MH21VG5601G)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 3 in, 125 lb., Thread Size: 7/16"-14 (32J959)
- DAYTON Plunger Seal Kit (MH60-158G)
- DAYTON Cylinder Assembly (97-41)
- DAYTON Load Wheel Kit (MHAC-04SLG)
- DAYTON Spring, MHG302SG (MHG302SG)
- DAYTON Mainwheel Kit-Nylon (97-45)
- DAYTON Wheel (401-14)
- VESTIL Foot Pump Seal Kit (01-136-412)
- Dayton Cart, Truck & Dolly Parts