Shop All Vibrators
Dayton
Pneumatic Piston Vibrator, Force 397 Lb
Mfr # 1DYR1
Zoro # G0593214
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vibrator Type Piston
- Force Rating 397 lb
- CFM @ 80 PSI 7.1
- Speed @ 60 psi 2450 VPM
- Overall Length 5-3/4"
Product Information
Dimensions
Overall Length | 5-3/4" |
Overall Width | 3-5/8" |
Overall Height | 3-5/8" |
Outlet Connection Size | 1/4 in |
Inlet Connection Size | 1/4 in |
Mount Hole Center-to-Center Length | 3.34 in |
Mount Hole Size | 0.51 |
Description
Piston Vibrator, Housing Material Cast Iron, Outlet Connection Size 1/4 in, Outlet Connection Type BSPP, Air Flow Rate 7.1 cfm @ 87 psi, Maximum Force 397 lbf, Inlet Connection Size 1/4 in, Inlet Connection Type NPT, Maximum Vibration Speed 3,500 vpm, Maximum Bin Weight Capacity 3,970 lb, Overall Height 3.62 in, Overall Length 4.52 in, Overall Width 2.75 in, Sound Level 91 dBA, Duty Cycle Continuous, Pneumatic Vibrator Type Piston, Force @ PSI 397 lbf @ 87 psi, Mount Type Bolt-On
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/8" Fixed Bore 2 Groove Standard V-Belt Pulley 3.95 in OD (2BK40118)
- SENQCIA HI-MAX Bl546 Cl Cp Type ASME/ANSI Leaf Chain, 4 X 6 Lacing, 5/8" Pitch, PK5 (BL546HMCL)
- WESTWARD Fitting Cap, 45 Deg., PP, 55/64" L, Wht, PK10 (52NZ19)
- CHIEF Hydraulic PTO Pump, 1000RPM, 43 Min. HP (GP-PTO-A-9-21R)
- DAYTON Pneumatic Ball Vibrator, Force 378 Lb (1DYP1)
- DAYTON Electric Vibrator, 2.62 A, 115VAC, 1 Phase (1DYN3)
- DAYTON Electric Vibrator, 3.00/1.50 A, 230/460VAC, 3 Phase (1DYL8)
- DAYTON Pneumatic Turbine Vibrator, Force 581 Lb (1DYP6)
- DAYTON Electric Vibrator, 0.36/0.18 A, 230/460VAC, 3 Phase (1DYL4)
- DAYTON Pneumatic Ball Vibrator, Force 451 Lb (1DYP2)
- VIBCO VIBRATORS Vibco Silent Pneumatic Turbine Vibrator - VS-130HS (VS-130HS)
- Dayton Industrial Vibrators