Shop All Vibrators
Dayton
Pneumatic Ball Vibrator, Force 891 Lb
Mfr # 1DYP4
Zoro # G0485922
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vibrator Type Ball
- Force Rating 891 lb
- CFM @ 80 PSI 23.8
- Speed @ 60 psi 9000 VPM
- Overall Length 6-1/4"
Product Information
Dimensions
Overall Length | 6-1/4" |
Overall Width | 3-1/8" |
Overall Height | 4" |
Outlet Connection Size | 3/8 in |
Inlet Connection Size | 3/8 in |
Description
Pneumatic Vibrator, Housing Material Aluminum, Outlet Connection Size 3/8 in, Outlet Connection Type BSPP, Air Flow Rate 16.8 cfm @ 60 psi, 23.8 cfm @ 87 psi, 9.2 cfm @ 30 psi, Maximum Force 891 lbf, Inlet Connection Size 3/8 in, Inlet Connection Type NPT, Maximum Vibration Speed 10,000 vpm, Maximum Bin Weight Capacity 8,910 lb, Overall Height 3.94 in, Overall Length 6.3 in, Overall Width 3.15 in, Sound Level 86 dBA, Duty Cycle Continuous, Pneumatic Vibrator Type Ball
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIC MOTORS AND SPECIALTIES ECM Unit Bearing Motor, 13 WO, 115 Volt, Hussmann Replacement Case Motor (UTBCF1701E56C)
- TRITAN Ball Thrust, Banded, 0.625in. Bore (D3)
- KOYO Needle Roll Thrust Brg, 2031, 1 1/4in Bore (NTA-2031)
- PARKER Crimp Fitting, 1/2" I.D., F, ORS (1JC43-12-8)
- DAYTON Pneumatic Piston Vibrator, Force 397 Lb (1DYR1)
- DAYTON Electric Vibrator, 0.90/0.45 A, 230/460VAC, 3 Phase (1DYL6)
- DAYTON Battery Operated Vibrator, 6.60 A, 12VDC (1DYN7)
- DAYTON Electric Vibrator, 0.36/0.18 A, 230/460VAC, 3 Phase (1DYL3)
- DAYTON Pneumatic Ball Vibrator, Force 706 Lb (1DYP3)
- DAYTON Vibrator, Piston, Pneumatic/Air, 33.9 Lb. (23Y179)
- VIBCO Electric Vibrator, 17 A, 115VAC, 1 Phase (ACE2-2)
- Dayton Vibrators