Shop All Plenum Fans
Dayton
Plenum Fan, Whl Dia 24 1/2 In, Less Dr Pkg
Mfr # 508228
Zoro # G1422592
product price: $3,358.99
/ea
Free Shipping & Returns
$3,358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Less Drive Package
- Wheel Material Steel
- Bearing Type Ball
- Max. Wheel RPM 2,000 RPM
- Frame Finish Baked Enamel
Product Information
- Brand Dayton
- MFR # 508228
- Zoro # G1422592
- UPC # 190735334157
- Country of Origin United States
- Category Plenum Fans
Dimensions
Dimension A (In.) | 34 in |
Dimension F (In.) | 9 7/8 in |
Dimension H (In.) | 4 1/2 in |
Dimension D (In.) | 17 in |
Dimension C (In.) | 23 in |
Shaft Centerline Height (In.) | 17 in |
Frame Depth (In.) | 23 in |
Shaft Dia. (In.) | 1 11/16 in |
Dimension K (In.) | 1 11/16 in |
Frame Width (In.) | 34 in |
Wheel Dia. (In.) | 24 1/2 in |
Dimension B (In.) | 34 in |
Dimension G (In.) | 9/16 in |
Dimension E (In.) | 12 7/8 in |
Frame Height (In.) | 34 in |
Frame Width | 34 in |
Wheel Diameter | 24 1/2 in |
Frame Height | 34 in |
Frame Depth | 23 in |
Inlet Diameter | 15 3/8 in |
Shaft Centerline Height | 17 in |
Rough Opening Width | 34 in |
Rough Opening Height | 34 in |
Wheel Width | 24.5 in |
Shaft Diameter | 1 5/8 in |
Description
Plenum Fan, Wheel Type Backward-Curved, Drive Type Belt Drive, Includes Drive Package No, Assembly Unassembled, Wheel Diameter 24 1/2 in, Minimum Airflow 3,880 cfm, Maximum Airflow 12,378 cfm, Maximum Static Pressure 3 in wc, Maximum Inlet Air Temperature 150 Degrees F, Shaft Diameter 1 5/8 in, Bearing Type Ball, Wheel Material Steel, Wheel Width 24.5 in, Frame Material Steel, Inlet Diameter 15 3/8 in, Rough Opening Height 34 in, Rough Opening Width 34 in, Maximum Fan Speed 2,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUNDFOS 96450696 Kit, Mq Shaft Seal (96450696)
- TELEDYNE LAARS Pressure Switch, SPDT, 0.75" WC (RE0240900)
- SANTA FE ThermaStor Santa Fe Compact 70 Dehumidifier (4033600)
- SUPCO Hot Surface Ignitor (SIG104)
- DAYTON Plenum Fan, Whl Dia 22 In, Less Dr Pkg (508227)
- DAYTON Plenum Fan, Whl Dia 13 1/2 In, w/ Dr Pkg (7AK88)
- DAYTON Plenum Fan, Whl Dia 18 1/2 In, Less Dr Pkg (508225)
- DAYTON Plenum Fan, Whl Dia 13 1/2 In, Less Dr Pkg (508223)
- Dayton Plenum Fans