Shop All Roof Ventilator Accessories
Dayton
Plastic Sidewall Fan Grease Kit
Mfr # 56JN66
Zoro # G7744518
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Sidewall
- Function Collect Grease On Sidewall Mounted Fans
- For Use With Belt Drive Exhaust Fan, Centrifugal Upblast Direct
- Includes Hardware Kit, Curb Cap Support, (2) Windband Support Brackets
- For Fan Mounting Type Wall Mount
Product Information
- Brand Dayton
- MFR # 56JN66
- Zoro # G7744518
- Country of Origin United States
- Category Roof Ventilator Accessories
Dimensions
Details
Item | Grease Containment |
Type | Sidewall |
Function | Collect Grease On Sidewall Mounted Fans |
For Use With | Belt Drive Exhaust Fan, Centrifugal Upblast Direct |
Includes | Hardware Kit, Curb Cap Support, (2) Windband Support Brackets |
For Fan Mounting Type | Wall Mount |
Compatible Manufacturer Model Number | Centrifugal Upblast Direct and Belt-Drive Exhaust Fan - Sidewall Mounted |
Application | Collect Grease On Sidewall Mounted Fans |
Standards | AMCA, NFPA 96, UL 762 |
Container Capacity | 1 gal |
Material | Plastic |
Product Type | Sidewall Fan Grease Kit |
For Fan Type | Upblast Fans |
Description
Grease Containment, Fits Square Base Size Not Applicable, Compatible Grainger Part Number 16D524, 2RB66, 3ATT8, 3ATT9, 56JN76, 56JN77, 56JN78, 56JN79, 56JN80, 56JN81, 56JN82, 56JN83, 56JN84, 56JN85, 56JN92, 56MW60, 56MW61, 56MW62, 56MW64, 56MW65, 56MW66, 56MW67, 56MW68, 56MW72, 60KT20, 6JN91, Material Plastic, Includes Hardware Kit, Curb Cap Support, (2) Windband Support Brackets, For Fan Type Upblast Fans, For Fan Mounting Type Wall Mount, Container Capacity 1 gal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Damper Duct Connector (97009595)
- SELKIRK SUPPORT KIT THRU6T-TWK6"" (206622)
- PROTECT PLUS INDUSTRIES LLC Protect Plus 6029520 12 x 4 in. Purafilter 2000 Rectangular Vent Filter - Pack of 12 (6029520)
- 21ST CENTURY 21 Century B01A 7.5 x 15.5 in. Universal Small Single H Burner Kit (B01A)
- DAYTON Plastic/Steel Sidewall Fan Grease Kit (56JN69)
- DAYTON 26" Sq Steel Roof Fan To Curb Hinge Kit (56JN72)
- DAYTON Roof Curb, 24 In High (4HX54)
- DAYTON 26" Sq Steel Wall Fan Bracket (56JN61)
- DAYTON 19" Sq Steel Wall Fan Bracket (56JN59)
- DAYTON Roof Curb, 24 In High (4HX57)
- DAYTON Roof Curb, 24 In High (4HX55)
- Dayton Roof Ventilator Accessories