Shop All Indicator Lights
Dayton
PilotLight, LED, 24VAC/DC, 30mm, Chrome, Amb
Mfr # 30G410
Zoro # G4985863
product price: $40.65
/ea
$40.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V AC/DC
- Color Amber
- Lamp Type LED
- Shape Round
- Terminal Connection Pressure Plate
Product Information
- Brand Dayton
- MFR # 30G410
- Zoro # G4985863
- UPC # 190735247082
- Country of Origin China
- Category Indicator Lights
Dimensions
Size | 30 mm |
Overall Width | 1.73 in |
Panel Cutout Diameter | 30 mm |
Overall Depth | 2.17 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 4.39 in |
Description
Pilot Light, Voltage 24V AC/DC, Color Amber, Lamp Type LED, Shape Round, Terminal Connection Pressure Plate, Lens Material Plastic, 30 mm, Lamp Module Type Full Voltage, Basic Material Metal, Lens Type Fresnel, Lamp Voltage 24V AC/DC, Replacement Lamps N/A, Body Material Zinc Die Cast, NEMA Rating 13, 4, IP Rating IP65, Includes Lens and LED Lamp, Light Module, Standards CE, cULus
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- W BOX BNC - BNC RG59 CABLE 6 FT, 5PK (0E-606BNC5)
- APPLETON ELECTRIC Weatherproof Electrical Box, 45 cu in, FDS Box, 2 Gang, Malleable Iron (FDS-2-75)
- SCHNEIDER ELECTRIC Hermetically Sealed Relay, 24V DC Coil Volts, Octal, 8 Pin, DPDT (750XBXH-24D)
- EATON 208VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (CN15DN3EB)
- DAYTON Flush Indicator Light, Amber, 120V (22NY54)
- DAYTON Lamp Module and Contact Block, 22mm, 1NO (30G151)
- DAYTON Raised Indicator Light, Amber, 120V (22NY63)
- DAYTON PilotLight, LED, 24VAC/DC, 30mm, Plastic, RD (30G411)
- DAYTON Raised Indicator Light, 22mm, 240V, Blue (22NZ12)
- DAYTON Raised Indicator Light, 22mm, 240V, Red (22NZ11)
- EATON Raised Indicator Light, White, 120VAC (C22-L-W-120)
- Dayton Indicator Lights