Shop All Pillow Block Bearings
Dayton
Pillow Block Bearing, Sleeve, 1" Bore
Mfr # 1F618
Zoro # G2841526
product price: $74.89
/ea
$74.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Sleeve
- Bore Dia. 1 in
- Shaft Locking Type None
- Bearing Housing Material Type UHMW-PE
- Bearing Insert Material UHMW Polyethylene
Product Information
- Brand Dayton
- MFR # 1F618
- Zoro # G2841526
- UPC # 044861017142
- Country of Origin United States
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1 in |
Dimension J | 7/16 in |
Dimension E | 4 in |
Dimension B | 2 3/4 in |
Overall Length | 5.5 in |
Dimension F | 3/4 in |
Bolt Size | 7/16 in |
Overall Width | 1.5 in |
Dimension C | 5 1/2 in |
Dimension H | 3/4 in |
Dimension A | 1 7/16 in |
Overall Height | 2.75 in |
Dimension D | 5 1/2 in |
Dimension L | 1 1/2 in |
Mount Hole Center-to-Center Length | 4 in |
Bore Diameter | 1 in |
Bore Diameter Tolerance | -0.000/+0.003 in |
Base Height | 0.75 in |
Mount Hole Size | 7/16 in |
Center Height | 1 7/16 in |
Description
Pillow Block Bearing, Base Height 0.75 in, Bearing Insert Material UHMW Polyethylene, Bearing Insert Type Sleeve, Bore Diameter 1 in, Center Height 1 7/16 in, Housing Material UHMW Polyethylene, Maximum Speed 3,500 RPM, Maximum Temperature 180 Degrees F, Minimum Temperature -60 Degrees F, Mount Hole Center-to-Center Length 4 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 2.75 in, Overall Length 5.5 in, Overall Width 1.5 in, Self Lubricating Bearing Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG 00336ET3EJP56J-S, 3 HP, 3600 RPM, TEFC, 56J FRAME, 230/460 VOLTS (00336ET3EJP56J-S)
- DYNABRADE Drive Wheel (40375)
- SEALMASTER Pillow Block Bearing, Ball, 1-7/16" Bore (NP-23)
- SKF 6200 Series, Single Row Radial/Deep Groove Ball Bearing, 10Mm Id X 30Mm Od X9Mm W, Single Shield (6200Z Q66MT35)
- DAYTON Pillow Block Bearing, Ball, 2-3/16" Bore (3FDD2)
- DAYTON Pillow Block Bearing, Ball, 2-15/16" Bore (3FDD4)
- DAYTON Pillow Block Bearing, Ball, 1/2" Bore (2X403)
- DAYTON Pillow Block Bearing, Ball, 1" Bore (3FGA4)
- DAYTON Pillow Block Bearing, Ball, 1-3/16" Bore (3FDD8)
- DAYTON Pillow Block Bearing, Ball, 1-11/16" Bore (3FCR4)
- IPTCI Tapped Base Pillow Block Ball Bearing Mounted Unit, 1.4375 in Bore, Set Screw Locking (UCPA207-23)
- Dayton Pillow Block & Flange Bearings