Shop All Pillow Block Bearings
Dayton
Pillow Block Bearing, Ball, 7/8" Bore
Mfr # 3FCP3
Zoro # G3109084
original price:
$44.80
5% off
new price: $42.29
/ea
$42.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 4 1/8 in
Product Information
- Brand Dayton
- MFR # 3FCP3
- Zoro # G3109084
- UPC # 190735282434
- Country of Origin China
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 7/8 in |
Bolt Size | 3/8 in |
Overall Height | 2.75 in |
Overall Length | 5 in |
Overall Width | 1.5 in |
Dimension G | 1 1/2 in |
Dimension E | 1/2 in |
Dimension C | 5 in |
Dimension A | 1 7/16 in |
Dimension B | 2 25/32 in |
Dimension D | 4 1/8 in |
Center Height | 1 7/16 in |
Mount Hole Center-to-Center Length | 4 1/8 in |
Mounting Bolt Size | 3/8 in |
Bore Diameter | 7/8 in |
Description
Pillow Block Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 7/8 in, Bore Type Cylindrical, Center Height 1 7/16 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 200 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Length 4 1/8 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 2.75 in, Overall Length 5 in, Overall Width 1.5 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Gearbelt, HT, 180 Teeth, Length 1440 mm (1LVX5)
- CONTINENTAL CONTITECH AX26 Cogged V-Belt, 28" Outside Length, 1/2" Top Width, 1 Ribs (AX26)
- MAIN FILTER Hydraulic Filter, replaces IKRON HHC10191, Return Line, 25 micron, Outside-In (MF0062315)
- FOSTER Sockets, Straight-Thru, 303 Stainless (38FSS)
- DAYTON Pillow Block Bearing, Ball, 1" Bore (3FCP4)
- DAYTON Pillow Block Bearing, Ball, 2-7/16" Bore (3FCR9)
- DAYTON Pillow Block Bearing, Ball, 1/2" Bore (3CUR1)
- DAYTON Pillow Block Bearing, Ball, 1" Bore (3FCT3)
- DAYTON Pillow Block Bearing, Ball, 1" Bore (3FGA4)
- DAYTON Pillow Block Bearing, Ball, 1-7/16" Bore (3FCT8)
- LINKBELT Link-Belt B22400 Pillow Block Spherical Roller Bearing, 2-3/16 in Bore (PB22435H)
- Dayton Pillow Block & Flange Bearings