Shop All Pillow Block Bearings
Dayton
Pillow Block Bearing, Ball, 5/8" Bore
Mfr # 3FCP1
Zoro # G0676453
original price:
$40.40
5% off
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 3 3/4 in
Product Information
- Brand Dayton
- MFR # 3FCP1
- Zoro # G0676453
- UPC # 190735282410
- Country of Origin China
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 5/8 in |
Bolt Size | 3/8 in |
Overall Height | 2.468 in |
Dimension E | 1/2 in |
Overall Width | 1.5 in |
Dimension D | 3 3/4 in |
Dimension G | 1 1/2 in |
Dimension B | 2 15/32 in |
Dimension C | 5 in |
Overall Length | 5 in |
Dimension A | 1 3/16 in |
Bore Diameter | 5/8 in |
Mounting Bolt Size | 3/8 in |
Center Height | 1 3/16 in |
Mount Hole Center-to-Center Length | 3.75 in |
Description
Pillow Block Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 5/8 in, Bore Type Cylindrical, Center Height 1 3/16 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 200 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Length 3.75 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 2.468 in, Overall Length 5 in, Overall Width 1.5 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Bestorq Double Side Timing Belt Model D1800-8M-20 - 70.87 in Outside Length - 0.79 in Top Width (D1800-8M-20)
- AEROQUIP Bulk Hose, 1 1/8 In ID x 25 Ft, 625 PSI (FC300-20-25)
- FESTO Vacuum Generator VAD-1/8 (VAD-1/8)
- COILHOSE PNEUMATICS Swivel Hose Barb 3/4" ID x 3/4" FPT (F1212)
- DAYTON Pillow Block Bearing, Ball, 1/2" Bore (3FCN9)
- DAYTON Pillow Block Bearing, Ball, 1-3/16" Bore (3FDA1)
- DAYTON Pillow Block Bearing, Ball, 2" Bore (3FDD1)
- DAYTON Pillow Block Bearing, Ball, 1" Bore (2X900)
- DAYTON Pillow Block Bearing, Ball, 3/4" Bore (2X405)
- DAYTON Pillow Block Bearing, Ball, 1-7/16" Bore (3FDA6)
- TIMKEN Pillow Block Bearing, Ball, 1-7/16" Bore (SAS 1 7/16)
- Dayton Pillow Block Bearings