Shop All Pillow Block Bearings
Dayton
Pillow Block Bearing, Ball, 3/4" Bore
Mfr # 3FDA4
Zoro # G2123091
original price:
$42.20
18% off
$34.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 3 3/4 in
Product Information
- Brand Dayton
- MFR # 3FDA4
- Zoro # G2123091
- UPC # 190735283257
- Country of Origin China
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 3/4 in |
Dimension B | 2 31/64 in |
Dimension G | 1 1/2 in |
Overall Width | 1.5 in |
Overall Length | 5 in |
Dimension A | 1 5/16 in |
Dimension E | 5 1/8 in |
Dimension C | 5 in |
Bolt Size | 3/8 in |
Overall Height | 2.484 in |
Dimension D | 3 3/4 in |
Bore Diameter | 3/4 in |
Center Height | 1 5/16 in |
Mounting Bolt Size | 3/8 in |
Mount Hole Center-to-Center Length | 3.75 in |
Description
Pillow Block Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 3/4 in, Bore Type Cylindrical, Center Height 1 5/16 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 200 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Length 3.75 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 2.484 in, Overall Length 5 in, Overall Width 1.5 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 695-5M-15, Timing Belt, Neoprene, Fiberglass (695-5M-15)
- PARKER Air Cylinder, 3 in Bore, 3 in Stroke, Round Body Double Acting (3.00DSR03.00)
- GATES Multi-Speed Belts, 1422V420 (1422V420)
- DAYTON Motor Dual Run Cap, 40/10 MFD, 370V, Oval (12N962)
- DAYTON Pillow Block Bearing, Ball, 5/8" Bore (3FDA3)
- DAYTON Pillow Block Bearing, Ball, 1-7/16" Bore (3FCR1)
- DAYTON Pillow Block Bearing, Ball, 1-1/4" Bore (3FDA2)
- DAYTON Pillow Block Bearing, Ball, 1-15/16" Bore (3FCR6)
- DAYTON Pillow Block Bearing, Ball, 1/2" Bore (3CUR1)
- DAYTON Pillow Block Bearing, Ball, 1-3/16" Bore (3FDA1)
- BROWNING Mounted Ball Bearing, Two Bolt Pillow Block, High Base, Setscrew (VPS120)
- Dayton Pillow Block Bearings