Shop All Pillow Block Bearings
Dayton
Pillow Block Bearing, Ball, 2" Bore
Mfr # 3FDD1
Zoro # G1137683
original price:
$163.14
7% off
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 7 1/4 in
Product Information
- Brand Dayton
- MFR # 3FDD1
- Zoro # G1137683
- UPC # 190735283400
- Country of Origin China
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 2 in |
Bolt Size | 3/4 in |
Dimension J | 3/4 in |
Overall Length | 10.25 in |
Overall Width | 3.125 in |
Dimension G | 2 5/8 in |
Dimension A | 2 3/4 in |
Dimension L | 3 1/8 in |
Dimension D | 10 1/4 in |
Dimension H | 1 3/32 in |
Dimension C | 9-1/2" |
Overall Height | 5.468 in |
Dimension E | 7 1/4 in |
Dimension B | 5 15/32 in |
Center Height | 2.75 in |
Mounting Bolt Size | 3/4 in |
Mount Hole Center-to-Center Length | 7.25 in |
Bore Diameter | 2 in |
Description
Pillow Block Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 in, Bore Type Cylindrical, Center Height 2.75 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 200 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Length 7.25 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 5.468 in, Overall Length 10.25 in, Overall Width 3.125 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket ALLIS CHALMERS/GLEEMER 548860 Replacement Belt, B145 (B145)
- D&D Belt, VS, 2.75 x 110in OC (4430V1090)
- MARATHON MOTORS 3-Phase General Purpose Motor, 2 HP, 145TC Frame, 230/460V AC Voltage, 3,500 Nameplate RPM (145TTFR6009)
- AFTERMARKET 220L050 DAndD Powerdrive L Single Replacement Timing Belt (220L050-DD)
- DAYTON Pillow Block Bearing, Ball, 2-3/16" Bore (3FDD2)
- DAYTON Pillow Block Bearing, Ball, 1-3/4" Bore (3FCU2)
- DAYTON Pillow Block Bearing, Ball, 1-1/2" Bore (3FCR2)
- DAYTON Pillow Block Bearing, Ball, 7/8" Bore (3FCP3)
- DAYTON Pillow Block Bearing, Ball, 1" Bore (3FGA4)
- DAYTON Pillow Block Bearing, Ball, 3/4" Bore (3FGA3)
- TIMKEN Pillow Block Bearing, Ball, 1-1/2" Bore (VAK 1 1/2)
- Dayton Pillow Block & Flange Bearings