Shop All Pillow Block Bearings
Dayton
Pillow Block Bearing, Ball, 2-3/16" Bore
Mfr # 3FCU5
Zoro # G2362342
original price:
$112.92
7% off
new price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Eccentric Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 7 1/8 in
Product Information
- Brand Dayton
- MFR # 3FCU5
- Zoro # G2362342
- UPC # 190735282724
- Country of Origin China
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 2 3/16 in |
Overall Width | 2.812 in |
Overall Height | 4.937 in |
Dimension C | 9 1/4 in |
Dimension G | 2 13/16 in |
Overall Length | 9.25 in |
Dimension D | 7 1/8 in |
Dimension E | 3/4 in |
Bolt Size | 5/8 in |
Dimension A | 2 7/16 in |
Dimension B | 4 59/64 in |
Mount Hole Center-to-Center Length | 7 1/8 in |
Center Height | 2 7/16 in |
Bore Diameter | 2 3/16 in |
Mounting Bolt Size | 5/8 in |
Description
Pillow Block Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 3/16 in, Bore Type Cylindrical, Center Height 2 7/16 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 200 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Length 7 1/8 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 4.937 in, Overall Length 9.25 in, Overall Width 2.812 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces WIX 557317, 40 micron, Inside-Out (MF0593007)
- SKF SKF-6308 C3, Single Row Ball Brgs, 6308 C3 (6308 C3)
- BRECO Plug, Interchange, MPT, Steel, 3/4" (B-B6M6-S)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 943713Q, Return Line, 10 micron (ZX-943713Q)
- DAYTON Pillow Block Bearing, Ball, 5/8" Bore (4X724)
- DAYTON Pillow Block Bearing, Ball, 1-1/4" Bore (3FCP7)
- DAYTON Pillow Block Bearing, Sleeve, 5/8" Bore (1F622)
- DAYTON Pillow Block Bearing, Sleeve, 1" Bore (2X531)
- DAYTON Pillow Block Bearing, Sleeve, 5/8" Bore (2X529)
- DAYTON Pillow Block Bearing, Ball, 1-1/4" Bore (3FDA2)
- NTN Pillow Block Bearing, Ball, 2-7/16" Bore (UCP212-207D1)
- Dayton Pillow Block & Flange Bearings