Shop All Pillow Block Bearings
Dayton
Pillow Block Bearing, Ball, 1-3/4" Bore
Mfr # 3FDC8
Zoro # G2462442
original price:
$118.99
9% off
new price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 6 5/32 in
Product Information
- Brand Dayton
- MFR # 3FDC8
- Zoro # G2462442
- UPC # 190735283387
- Country of Origin China
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1 3/4 in |
Bolt Size | 5/8 in |
Dimension E | 25/32 in |
Overall Height | 4.562 in |
Dimension C | 8 3/4 in |
Overall Length | 8.75 in |
Dimension A | 2 5/16 in |
Overall Width | 2.625 in |
Dimension D | 6 5/32 in |
Dimension G | 2 5/8 in |
Dimension B | 4 1/2 in |
Bore Diameter | 1 3/4 in |
Center Height | 2 5/16 in |
Mounting Bolt Size | 5/8 in |
Mount Hole Center-to-Center Length | 6 5/32 in |
Description
Pillow Block Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/4 in, Bore Type Cylindrical, Center Height 2 5/16 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 200 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Length 6 5/32 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 4.562 in, Overall Length 8.75 in, Overall Width 2.625 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Baldor-Reliance Motor VEM3555, 2HP, 3450RPM, 3PH, 60HZ, 56C, 3532M, TEFC, F1, N (VEM3555)
- CONTINENTAL Food Hose, 3/4" ID x 10 ft., White (FTH075-10-G)
- BESTORQ BX44 Cogged Belt, 47 in Outside Length, 21/32 in Top Width, 1 Ribs (BX44)
- SKF Single Row Ball Brgs (6206 2RSC3)
- DAYTON Pillow Block Bearing, Ball, 1-1/2" Bore (3FDC6)
- DAYTON Pillow Block Bearing, Ball, 1-11/16" Bore (3FDC7)
- DAYTON Pillow Block Bearing, Ball, 2-7/16" Bore (3FCR9)
- DAYTON Pillow Block Bearing, Sleeve, 3/4" Bore (1F626)
- DAYTON Pillow Block Bearing, Ball, 1" Bore (3FDC3)
- DAYTON Pillow Block Bearing, Ball, 2-3/16" Bore (3FDD2)
- SEALMASTER Pillow Block Bearing, Ball, 1-1/2" Bore (NPL-24)
- Dayton Pillow Block Bearings