Shop All Pillow Block Bearings
Dayton
Pillow Block Bearing, Ball, 1-3/4" Bore
Mfr # 3FCU2
Zoro # G2025572
original price:
$73.86
7% off
new price: $68.15
/ea
$68.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Eccentric Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 5 3/4 in
Product Information
- Brand Dayton
- MFR # 3FCU2
- Zoro # G2025572
- UPC # 190735282694
- Country of Origin China
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1 3/4 in |
Bolt Size | 1/2 in |
Dimension C | 7 3/4 in |
Dimension D | 5 3/4 in |
Dimension A | 2 1/16 in |
Dimension E | 19/32 in |
Dimension B | 4 11/64 in |
Overall Length | 7.75 in |
Overall Width | 2.218 in |
Overall Height | 4.171 in |
Dimension G | 2 7/32 in |
Center Height | 2 1/16 in |
Mounting Bolt Size | 1/2 in |
Mount Hole Center-to-Center Length | 5.75 in |
Bore Diameter | 1 3/4 in |
Description
Pillow Block Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/4 in, Bore Type Cylindrical, Center Height 2 1/16 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 200 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Length 5.75 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 4.171 in, Overall Length 7.75 in, Overall Width 2.218 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Single Row Ball Brgs, #62209 2RS1 (62209 2RS1)
- SKF SKF 6306RS1 C3, Single Row Ball Bearings (6306RS1 C3)
- GATES Hi-Power II Belts, B80 (B80)
- DODGE Sc & Scm Ball Bearing Mounted Units & Inserts, P2B-SC-107 (MULTIPAK) (P2B-SC-107 (MULTIPAK))
- DAYTON Pillow Block Bearing, Ball, 1-11/16" Bore (3FCU1)
- DAYTON Pillow Block Bearing, Ball, 1-3/16" Bore (3FCT5)
- DAYTON Pillow Block Bearing, Ball, 1" Bore (3FDC3)
- DAYTON Pillow Block Bearing, Ball, 1" Bore (3FCP4)
- DAYTON Pillow Block Bearing, Ball, 5/8" Bore (3FDD5)
- DAYTON Pillow Block Bearing, Ball, 1" Bore (3FDA5)
- DODGE P2B-DLAH-203, Two-Bolt Pillow Block, Non-Expansion, Cast Iron, 2.1875" Bore Dia. (128449)
- Dayton Pillow Block Bearings