Shop All Pillow Block Bearings
Dayton
Pillow Block Bearing, Ball, 1-3/4" Bore
Mfr # 3FCR5
Zoro # G1872787
original price:
$100.74
5% off
new price: $95.19
/ea
Free Shipping & Returns
$95.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 5 3/4 in
Product Information
- Brand Dayton
- MFR # 3FCR5
- Zoro # G1872787
- UPC # 190735282540
- Country of Origin China
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1 3/4 in |
Overall Width | 2.125 in |
Dimension C | 7 15/32 in |
Dimension B | 4 3/16 in |
Overall Height | 4.187 in |
Dimension G | 2 1/8 in |
Overall Length | 7.468 in |
Dimension A | 2 1/8 in |
Dimension D | 5 3/4 in |
Dimension E | 21/32 in |
Bolt Size | 1/2 in |
Mount Hole Center-to-Center Length | 5.75 in |
Mounting Bolt Size | 1/2 in |
Center Height | 2.125 in |
Bore Diameter | 1 3/4 in |
Description
Pillow Block Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/4 in, Bore Type Cylindrical, Center Height 2.125 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 200 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Length 5.75 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 4.187 in, Overall Length 7.468 in, Overall Width 2.125 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Coupler Body, Hose Barb, 1/4, Brass/Steel (30E727)
- TRITAN Insert Ball Brng, UC, 1-7/8 dia, 7868.31 lb (UC210-30)
- TB WOODS Dura-Flex Tire Coupling Element, WE4, Urethane (WE4)
- CONRADER Pilot Valve, 1200 psi, 3/8in.NPT, 2-1/4in.L (RCL-S-HU-95-125)
- DAYTON Pillow Block Bearing, Ball, 1-5/8" Bore (3FCR3)
- DAYTON Pillow Block Bearing, Ball, 1-11/16" Bore (3FCR4)
- DAYTON Pillow Block Bearing, Ball, 1-1/4" Bore (3FCN1)
- DAYTON Pillow Block Bearing, Ball, 1-3/16" Bore (3FDD8)
- DAYTON Pillow Block Bearing, Ball, 1/2" Bore (3FCN9)
- DAYTON Pillow Block Bearing, Ball, 1-1/8" Bore (3FCT4)
- NTN Pillow Block Bearing, Ball, 1/2" Bore (UCP201-008D1)
- Dayton Pillow Block Bearings