Shop All Pillow Block Bearings
Dayton
Pillow Block Bearing, Ball, 1-15/16" Bore
Mfr # 3FCR6
Zoro # G3218914
original price:
$115.56
21% off
Free Shipping & Returns
$90.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 15/16 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Product Information
- Brand Dayton
- MFR # 3FCR6
- Zoro # G3218914
- UPC # 190735282557
- Country of Origin China
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1 15/16 in |
Bolt Size | 5/8 in |
Overall Height | 4.437 in |
Dimension A | 2 1/4 in |
Dimension B | 4 7/16 in |
Dimension D | 6 1/4 in |
Overall Width | 2.375 in |
Dimension C | 8 1/8 in |
Overall Length | 8.125 in |
Dimension E | 25/32 in |
Dimension G | 2 3/8 in |
Center Height | 2.25 in |
Mounting Bolt Size | 5/8 in |
Bore Diameter | 1 15/16 in |
Mount Hole Center-to-Center Length | 6.25 in |
Description
Pillow Block Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 15/16 in, Bore Type Cylindrical, Center Height 2.25 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 200 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Length 6.25 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 4.437 in, Overall Length 8.125 in, Overall Width 2.375 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Jaw Pusher (42VA73)
- AEROQUIP Hose Adapter, 1/2", NPSM, 1/2", NPTF (2048-8-8s)
- CONTROL DEVICES Unloader Check Valve, 1/2 In. (CA24-1A)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 15:1 (F710-15-B5-G)
- DAYTON Pillow Block Bearing, Ball, 1" Bore (2X406)
- DAYTON Pillow Block Bearing, Ball, 3/4" Bore (3FDD6)
- DAYTON Pillow Block Bearing, Ball, 1-3/16" Bore (3FDD8)
- DAYTON Pillow Block Bearing, Ball, 1-15/16" Bore (3FCU3)
- DAYTON Pillow Block Bearing, Ball, 1-3/16" Bore (3FDC4)
- DAYTON Pillow Block Bearing, Ball, 3/4" Bore (2X405)
- DAYTON Pillow Block Bearing, Ball, 1/2" Bore (3FCN9)
- Dayton Pillow Block & Flange Bearings