Shop All Pillow Block Bearings
Dayton
Pillow Block Bearing, Ball, 1-1/4" Bore
Mfr # 3FCT6
Zoro # G2977746
original price:
$56.07
13% off
new price: $48.49
/ea
$48.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Eccentric Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 5 3/8 in
Product Information
- Brand Dayton
- MFR # 3FCT6
- Zoro # G2977746
- UPC # 190735282649
- Country of Origin China
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1 1/4 in |
Dimension D | 5 3/8 in |
Dimension G | 2 in |
Dimension B | 3 11/16 in |
Dimension E | 19/32 in |
Dimension C | 7 in |
Dimension A | 1 13/16 in |
Overall Width | 2 in |
Bolt Size | 1/2 in |
Overall Length | 7 in |
Overall Height | 3.687 in |
Mount Hole Center-to-Center Length | 5 3/8 in |
Center Height | 1 13/16 in |
Bore Diameter | 1 1/4 in |
Mounting Bolt Size | 1/2 in |
Description
Pillow Block Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height 1 13/16 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 200 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Length 5 3/8 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 3.687 in, Overall Length 7 in, Overall Width 2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN 3 Bolt Flng Brg, Radial Ball, 1in Bore (SUCFB205-16)
- NACHI 51100 Thrust Ball Bearing, 51108 (51108)
- GATES XPB3000 Metric V-Belt, 3000mm Outside Length, 17mm Top Width, 1 Ribs (XPB3000)
- CONGRESS 1/2" Fixed Bore 1 Groove Standard V-Belt Pulley 10.00" OD (CA1000X050)
- DAYTON Pillow Block Bearing, Ball, 1-7/16" Bore (3FCT8)
- DAYTON Pillow Block Bearing, Ball, 5/8" Bore (3FCP1)
- DAYTON Pillow Block Bearing, Sleeve, 5/8" Bore (1F628)
- DAYTON Pillow Block Bearing, Ball, 5/8" Bore (3FCT1)
- DAYTON Pillow Block Bearing, Ball, 1-1/4" Bore (3FDA2)
- DAYTON Pillow Block Bearing, Ball, 1-3/4" Bore (3FDC8)
- TIMKEN Pillow Block Bearing, Ball, 1-1/4" Bore (YAS 1 1/4 SGT)
- Dayton Pillow Block Bearings