Shop All Pillow Block Bearings
Dayton
Pillow Block Bearing, Ball, 1-11/16" Bore
Mfr # 3FDC7
Zoro # G2305213
original price:
$129.76
17% off
new price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 6 5/32 in
Product Information
- Brand Dayton
- MFR # 3FDC7
- Zoro # G2305213
- UPC # 190735283370
- Country of Origin China
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1 11/16 in |
Bolt Size | 5/8 in |
Overall Length | 8.75 in |
Dimension E | 25/32 in |
Dimension C | 8 3/4 in |
Dimension G | 2 5/8 in |
Overall Height | 4.562 in |
Dimension D | 6 5/32 in |
Dimension A | 2 5/16 in |
Dimension B | 4 1/2 in |
Overall Width | 2.625 in |
Mounting Bolt Size | 5/8 in |
Center Height | 2 5/16 in |
Bore Diameter | 1 11/16 in |
Mount Hole Center-to-Center Length | 6 5/32 in |
Description
Pillow Block Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 11/16 in, Bore Type Cylindrical, Center Height 2 5/16 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 200 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Length 6 5/32 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 4.562 in, Overall Length 8.75 in, Overall Width 2.625 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Polyflex Belts, 5M710 (5M710)
- BESTORQ 3V730/02 Banded Belt, 73 in Outside Length, 3/8 in Top Width, 2 Ribs (3V730/02)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/4, L 1, PK3 (EP040816)
- B B MANUFACTURING SKx42mm, QD Bushing, C45 Steel, Black Oxide, (SKx42mm)
- DAYTON Pillow Block Bearing, Ball, 1-1/2" Bore (3FDC6)
- DAYTON Pillow Block Bearing, Ball, 1-3/4" Bore (3FDC8)
- DAYTON Pillow Block Bearing, Ball, 5/8" Bore (3FDA3)
- DAYTON Pillow Block Bearing, Sleeve, 1" Bore (2X531)
- DAYTON Pillow Block Bearing, Ball, 1-5/8" Bore (3FCR3)
- DAYTON Pillow Block Bearing, Ball, 2-15/16" Bore (3FDD4)
- TRITAN Pillow Block Bearing, Ball, 1-1/4" Bore (HCP206-20)
- Dayton Pillow Block & Flange Bearings