Shop All Pillow Block Bearings
Dayton
Pillow Block Bearing, Ball, 1-11/16" Bore
Mfr # 3FCU1
Zoro # G1804625
original price:
$84.24
13% off
new price: $72.75
/ea
$72.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Eccentric Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 5 3/4 in
Product Information
- Brand Dayton
- MFR # 3FCU1
- Zoro # G1804625
- UPC # 190735282687
- Country of Origin China
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1 11/16 in |
Bolt Size | 1/2 in |
Dimension C | 7 3/4 in |
Overall Height | 4.171 in |
Dimension D | 5 3/4 in |
Overall Width | 2.218 in |
Dimension B | 4 11/64 in |
Dimension A | 2 1/16 in |
Dimension G | 2 7/32 in |
Dimension E | 19/32 in |
Overall Length | 7.75 in |
Center Height | 2 1/16 in |
Mounting Bolt Size | 1/2 in |
Bore Diameter | 1 11/16 in |
Mount Hole Center-to-Center Length | 5.75 in |
Description
Pillow Block Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 11/16 in, Bore Type Cylindrical, Center Height 2 1/16 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 200 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Length 5.75 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 4.171 in, Overall Length 7.75 in, Overall Width 2.218 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Speed Control Muffler, 3/8 NPT, 11/16 Hex (1EJU4)
- DAYTON 3-Phase General Purpose Motor, 2 HP, 143/5TC Frame, 230/460V AC Voltage, 1,755 Nameplate RPM (36VF72)
- GAST Repair Kit, Compressor (K417-WW)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 1/4 Inch Barb X 3/8 Inch NPT Male End, PK 25 (FM64-25K)
- DAYTON Pillow Block Bearing, Ball, 1-3/4" Bore (3FCU2)
- DAYTON Pillow Block Bearing, Ball, 1-3/4" Bore (3FCR5)
- DAYTON Pillow Block Bearing, Sleeve, 3/4" Bore (2X530)
- DAYTON Pillow Block Bearing, Ball, 1-15/16" Bore (3FDA7)
- DAYTON Pillow Block Bearing, Ball, 1-1/2" Bore (3FCR2)
- DAYTON Pillow Block Bearing, Sleeve, 1/2" Bore (1F630)
- TRITAN Pillow Block Bearing, Ball, 1-5/16" Bore (UCP207-21)
- Dayton Pillow Block Bearings