Shop All Mounted Linear Bearings
Dayton
Pillow Block, 2.000 In Bore, 10.000 In L
Mfr # 2CNR1
Zoro # G2617946
product price: $540.99
/ea
Free Shipping & Returns
$540.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 2 in
- Material Stainless Steel/Polymer Cage
- For Use With Linear Motion Shafts
- Dimension d 4.063 in
- Mounting Hole Dia. (In.) 0.4063 in
Product Information
- Brand Dayton
- MFR # 2CNR1
- Zoro # G2617946
- UPC # 190735217771
- Country of Origin United States
- Category Mounted Linear Bearings
Dimensions
Bore Dia. (In.) | 2 in |
Dimension d | 4.063 in |
Mounting Hole Dia. (In.) | 0.4063 in |
Dimension F | 8.25 in |
Bolt Size | 3/8 in |
Body Width (In.) | 4.5 in |
Dimension A | 2.125 in |
Overall Length (In.) | 10 in |
Dimension C | 10 in |
Dimension B | 6 in |
Dimension G | 4.5 in |
Dimension F1 | 3.25 in |
Dimension D | 4.063 in |
Dimension H | 0.375 in |
Overall Height (In.) | 4 1/16 in |
Mounting Hole Dia. (mm) | 0.40625 in |
Dimension P | 3.182 in |
Overall Width (In.) | 6 in |
Dimension H1 | 13/32 |
Dimension K | 3.625 in |
Dimension E | 5.25 in |
Dimension J | 0.625 in |
Dimension a | 2.125 in |
Inside Dia. | 2 in |
Flange Width | 6 in |
Length (In.) | 10 in |
Overall Height | 4 1/8 in |
Overall Length | 10 in |
Body Width | 4.5 in |
Mounting Hole Diameter | 0.406 in |
Inside Diameter | 2 in |
Description
Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 2 in, Overall Length 10 in, Self-Alignment Not Self-Aligning, Material Stainless Steel/Polymer Cage, Static Load Capacity 3,570 lbf, Dynamic Load Capacity 1,718 lbf, Steady State Speed 7 fps, Series Dayton, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -4 Degrees F, Housing Style Twin, Pillow Block Type Closed, Locking Type Retaining Ring, Bolt Size 3/8 in, Finish Standard Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMC Hose Reel, 14 x 50' Hose Grease (ALM8078B)
- IKO Linear Bushing, Inch, #LMB203242NUU (LMB203242NUU)
- JAF Self Aligning Ball Bearing, 1.5in. Bore (I-71224)
- WILKERSON Self Relieving Diaphragm Kit (RRP-96-213)
- DAYTON Pillow Block, 0.500 In Bore, 1.690 In L (2CNL6)
- DAYTON Pillow Block, 0.500 In Bore, 3.500 In L (2CNL8)
- DAYTON Pillow Block, 2.000 In Bore, 10.000 In L (2CNR8)
- DAYTON Pillow Block, 1.500 In Bore, 3.750 In L (2CNP2)
- DAYTON Pillow Block, 1.250 In Bore, 3.625 In L (2CNN4)
- DAYTON Pillow Block, 0.500 In Bore, 1.500 In L (2CNN9)
- THOMSON Pillow Block, 20 mm Bore, 104 mm L (SSETWNM20DD)
- Dayton Mounted Linear Bearings