Shop All Mounted Linear Bearings
Dayton
Pillow Block, 1.500 In Bore, 4.000 In L
Mfr # 2CNN5
Zoro # G2029176
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1.5 in
- Material Stainless Steel/Polymer Cage
- Dimension D 3.25 in
- Mounting Hole Dia. (In.) 0.2813 in
- Dynamic Load Capacity (Lb.) 490 lb
Product Information
- Brand Dayton
- MFR # 2CNN5
- Zoro # G2029176
- UPC # 190735217658
- Country of Origin United States
- Category Mounted Linear Bearings
Dimensions
Bore Dia. (In.) | 1.5 in |
Dimension D | 3.25 in |
Mounting Hole Dia. (In.) | 0.2813 in |
Dimension O | 0.086 in |
Bolt Size | 1/4 in |
Dimension B | 4.75 in |
Overall Length (In.) | 4 in |
Overall Width (In.) | 4.75 in |
Dimension H | 0.25 in |
Dimension H1 | 9/32 |
Mounting Hole Dia. (mm) | 0.28125 in |
Dimension K | 2.875 in |
Dimension E | 4.125 in |
Dimension F | 2.5 in |
Overall Height (In.) | 3.25 in |
Dimension M (In.) | 3 in |
Dimension G | 3.5 in |
Dimension d | 3.25 in |
Body Width (In.) | 3.5 in |
Dimension J | 0.5 in |
Dimension C | 4 in |
Dimension A | 1.75 in |
Dimension P | 2.519 in |
Flange Width | 4.75 in |
Dimension a | 1.75 in |
Inside Dia. | 1 1/2 in |
Length (In.) | 4 in |
Overall Length | 4 in |
Overall Height | 3 1/4 in |
Body Width | 3.5 in |
Inside Diameter | 1 1/2 in |
Mounting Hole Diameter | 0.281 in |
Description
Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 1 1/2 in, Overall Length 4 in, Self-Alignment Not Self-Aligning, Material Stainless Steel/Polymer Cage, Static Load Capacity 904 lbf, Dynamic Load Capacity 490 lbf, Steady State Speed 7 fps, Series Dayton, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -4 Degrees F, Housing Style Single, Pillow Block Type Closed, Locking Type Retaining Ring, Bolt Size 1/4 in, Finish Standard Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER PNEUMATIC SILENCER RECLASSIFIER 1/2 (BMRS100-4)
- CENTURY Room Air Cond Mtr, PSC, OAO, 1625 RPM (RAL1024)
- BALDOR-RELIANCE Pump Motor, 3 HP, 3450 rpm, 3-Phase (EJMM3158T)
- OILITE Flanged Sleeve Bearing, 5/8 in Bore, PK10 (FF711-01B)
- DAYTON Pillow Block, 1.000 In Bore, 2.625 In L (2CNN8)
- DAYTON Pillow Block, 0.750 In Bore, 2.063 In L (2CNN2)
- DAYTON Pillow Block, 0.750 In Bore, 1.875 In L (2CNN7)
- DAYTON Pillow Block, 0.500 In Bore, 1.690 In L (2CNL6)
- DAYTON Pillow Block, 1.250 In Bore, 3.375 In L (2CNP1)
- DAYTON Pillow Block, 1.000 In Bore, 2.813 In L (2CNN3)
- PBC LINEAR Pillow Block, 0.750 In Bore, 1.880 In L (PN12)
- Dayton Mounted Linear Bearings