Shop All Mounted Linear Bearings
Dayton
Pillow Block, 1.250 In Bore, 7.500 In L
Mfr # 2CNR6
Zoro # G1940583
product price: $349.99
/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1.25 in
- Material Stainless Steel/Polymer Cage
- Overall Height (In.) 2.5 in
- Overall Width (In.) 4 in
- Dimension R 0.625 in
Product Information
- Brand Dayton
- MFR # 2CNR6
- Zoro # G1940583
- UPC # 190735217818
- Country of Origin United States
- Category Mounted Linear Bearings
Dimensions
Bore Dia. (In.) | 1.25 in |
Overall Height (In.) | 2.5 in |
Overall Width (In.) | 4 in |
Dimension R | 0.625 in |
Body Width (In.) | 3 in |
Dimension K | 2.5 in |
Dimension G | 3 in |
Dimension B | 4 in |
Bolt Size | #10 |
Dimension F1 | 2 in |
Dimension J | 0.438 in |
Slot Width (In.) | 0.625 in |
Overall Length (In.) | 7.5 in |
Dimension E | 3.5 in |
Dimension H1 | 7/32 |
Dimension M (In.) | 2.625 in |
Dimension S | 3.125 in |
Mounting Hole Dia. (mm) | 0.21875 in |
Dimension C | 7.5 in |
Mounting Hole Dia. (In.) | 0.2188 in |
Dimension A | 1.5 in |
Dimension O | 0.068 in |
Dimension F | 5.5 in |
Dimension H | #10 |
Dimension P | 2.122 in |
Inside Dia. | 1 1/4 in |
Dimension a | 1.5 in |
Flange Width | 4 in |
Length (In.) | 7 1/2 in |
Overall Height | 2 1/2 in |
Overall Length | 7 1/2 in |
Slot Width | 0.625 in |
Inside Diameter | 1 1/4 in |
Body Width | 3 in |
Mounting Hole Diameter | 0.218 in |
Description
Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 1 1/4 in, Overall Length 7 1/2 in, Self-Alignment Not Self-Aligning, Material Stainless Steel/Polymer Cage, Static Load Capacity 1,232 lbf, Dynamic Load Capacity 706 lbf, Steady State Speed 7 fps, Series Dayton, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -4 Degrees F, Housing Style Twin, Pillow Block Type Open, Locking Type Roll Pin, Bolt Size #10, Finish Standard Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Band Clamp, SS, Min.Dia. 3/4 In., PK10 (GRP11S)
- BOSTON GEAR Gear, Spur, 12 Pitch (ND30)
- D&D Timing Belt, 5M, 15 x 425mm PL, T85 (425-5M-15)
- NSK NSK 6317, 6300 Series Single Row Deep Groove Ball Bearing (6317)
- DAYTON Pillow Block, 0.500 In Bore, 1.500 In L (2CNN9)
- DAYTON Pillow Block, 0.500 In Bore, 1.690 In L (2CNL6)
- DAYTON Pillow Block, 0.750 In Bore, 2.063 In L (2CNN2)
- DAYTON Pillow Block, 1.500 In Bore, 3.750 In L (2CNP2)
- DAYTON Pillow Block, 1.250 In Bore, 3.375 In L (2CNP1)
- DAYTON Pillow Block, 2.000 In Bore, 10.000 In L (2CNR8)
- NB Ball Spline Nut, 6 mm, 25 mm L (SSPF 6)
- Dayton Linear Bearings & Guides