Shop All Mounted Linear Bearings
Dayton
Pillow Block, 1.000 In Bore, 6.000 In L
Mfr # 2CNR3
Zoro # G1063666
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1 in
- Material Stainless Steel/Polymer Cage
- Self-Alignment Not Self-Aligning
- Bearing Type Ball
- Dimension J 0.375 in
Product Information
- Brand Dayton
- MFR # 2CNR3
- Zoro # G1063666
- UPC # 190735217795
- Country of Origin United States
- Category Mounted Linear Bearings
Dimensions
Bore Dia. (In.) | 1 in |
Dimension J | 0.375 in |
Dimension S | 2.438 in |
Dimension F | 4.5 in |
Bolt Size | #10 |
Dimension B | 3.25 in |
Mounting Hole Dia. (mm) | 0.21875 in |
Dimension C | 6 in |
Dimension E | 2.875 in |
Overall Width (In.) | 3.25 in |
Dimension P | 1.671 in |
Dimension O | 0.068 in |
Body Width (In.) | 2.375 in |
Dimension F1 | 1.75 in |
Overall Length (In.) | 6 in |
Overall Height (In.) | 1 15/16 in |
Dimension H | #10 |
Dimension G | 2.375 in |
Dimension A | 1.187 in |
Mounting Hole Dia. (In.) | 0.2188 in |
Slot Width (In.) | 0.563 in |
Dimension M (In.) | 2.25 in |
Dimension H1 | 7/32 |
Dimension R | 0.563 in |
Dimension K | 1.938 in |
Inside Dia. | 1 in |
Dimension a | 1.187 in |
Length (In.) | 6 in |
Flange Width | 3.25 in |
Overall Height | 2 in |
Overall Length | 6 in |
Body Width | 2.375 in |
Inside Diameter | 1 in |
Mounting Hole Diameter | 0.218 in |
Slot Width | 0.563 in |
Description
Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 1 in, Overall Length 6 in, Self-Alignment Not Self-Aligning, Material Stainless Steel/Polymer Cage, Static Load Capacity 706 lbf, Dynamic Load Capacity 440 lbf, Steady State Speed 7 fps, Series Dayton, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -4 Degrees F, Housing Style Twin, Pillow Block Type Open, Locking Type Roll Pin, Bolt Size #10, Finish Standard Anodized, Overall Height 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 6200 Series Deep Groove Radial Ball Brg, 6209-2NSE9C3 (6209-2NSE9C3)
- AEROQUIP Adpt, FJIC, 1-7/8-12, Cap (210292-24S)
- ANTI-SEIZE TECHNOLOGY Moly Plate Compound/Lubricant, 10oz. (37010)
- DUALVEE Eccentric Bushing, 0.25" Bore, 0.706" L (BX2SS)
- DAYTON Pillow Block, 1.500 In Bore, 4.000 In L (2CNN5)
- DAYTON Pillow Block, 0.500 In Bore, 1.690 In L (2CNL6)
- DAYTON Pillow Block, 2.000 In Bore, 10.000 In L (2CNR8)
- DAYTON Pillow Block, 1.000 In Bore, 2.813 In L (2CNN3)
- DAYTON Pillow Block, 0.750 In Bore, 4.500 In L (2CNP6)
- DAYTON Pillow Block, 1.000 In Bore, 6.000 In L (2CNP7)
- NB Flange Bearing, Dia. 1.250 In, 5.000 In, Sq (SWK20GWUU)
- Dayton Linear Bearings & Guides