Shop All Mounted Linear Bearings
Dayton
Pillow Block, 0.750 In Bore, 4.500 In L
Mfr # 2CNR2
Zoro # G0622824
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 0.75 in
- Material Stainless Steel/Polymer Cage
- Self-Alignment Not Self-Aligning
- Temp. Range (F) 0 - 176
- Steady State Speed 7 fps
Product Information
- Brand Dayton
- MFR # 2CNR2
- Zoro # G0622824
- UPC # 190735217788
- Country of Origin United States
- Category Mounted Linear Bearings
Dimensions
Bore Dia. (In.) | 0.75 in |
Overall Width (In.) | 2.75 in |
Dimension O | 0.056 in |
Dimension E | 2.375 in |
Slot Width (In.) | 0.438 in |
Dimension K | 1.563 in |
Dimension H1 | 3/16 |
Dimension H | #8 |
Dimension F1 | 1.25 in |
Dimension P | 1.33 in |
Dimension J | 0.313 in |
Bolt Size | #8 |
Dimension S | 1.938 in |
Dimension B | 2.75 in |
Dimension A | 0.937 in |
Dimension G | 1.875 in |
Dimension R | 0.438 in |
Dimension F | 3.5 in |
Overall Height (In.) | 1 9/16 in |
Body Width (In.) | 1.875 in |
Mounting Hole Dia. (mm) | 0.1875 in |
Mounting Hole Dia. (In.) | 0.1875 in |
Dimension M (In.) | 1.625 in |
Overall Length (In.) | 4.5 in |
Dimension C | 4.5 in |
Dimension a | 0.937 in |
Flange Width | 2.75 in |
Inside Dia. | 3/4 in |
Length (In.) | 4 1/2 in |
Overall Height | 1 5/8 in |
Overall Length | 4 1/2 in |
Slot Width | 0.438 in |
Inside Diameter | 3/4 in |
Mounting Hole Diameter | 0.187 in |
Body Width | 1.875 in |
Description
Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 3/4 in, Overall Length 4 1/2 in, Self-Alignment Not Self-Aligning, Material Stainless Steel/Polymer Cage, Static Load Capacity 616 lbf, Dynamic Load Capacity 388 lbf, Steady State Speed 7 fps, Series Dayton, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -4 Degrees F, Housing Style Twin, Pillow Block Type Open, Locking Type Roll Pin, Bolt Size #8, Finish Standard Anodized, Overall Height 1 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Tri-Power Belts, BX78 (BX78)
- MONARCH Power Unit, 20gal., 208-230/460VAC, 2000psi (ZTJ000647)
- ARO Solenoid Air Control Valve, 18mm, 12VDC (M817SD-012-D)
- AEROQUIP Adpt, MSAE-MJIC, 7/16-20, El (2062-4-4S)
- DAYTON Pillow Block, 1.250 In Bore, 3.375 In L (2CNP1)
- DAYTON Pillow Block, 0.750 In Bore, 4.500 In L (2CNP6)
- DAYTON Pillow Block, 0.750 In Bore, 2.063 In L (2CNN2)
- DAYTON Pillow Block, 1.000 In Bore, 2.813 In L (2CNN3)
- DAYTON Pillow Block, 1.000 In Bore, 2.625 In L (2CNN8)
- DAYTON Pillow Block, 1.500 In Bore, 4.000 In L (2CNN5)
- PBC LINEAR Pillow Block, 2.000 In Bore, 5.000 In L (P32)
- Dayton Mounted Linear Bearings