Shop All Mounted Linear Bearings
Dayton
Pillow Block, 0.750 In Bore, 4.500 In L
Mfr # 2CNP6
Zoro # G2510776
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 0.75 in
- Material Stainless Steel/Polymer Cage
- Bearing Type Ball
- Color Silver/Black
- Dimension F1 1.25 in
Product Information
- Brand Dayton
- MFR # 2CNP6
- Zoro # G2510776
- UPC # 190735217733
- Country of Origin United States
- Category Mounted Linear Bearings
Dimensions
Bore Dia. (In.) | 0.75 in |
Dimension F1 | 1.25 in |
Bolt Size | #8 |
Dimension P | 1.33 in |
Dimension d | 1.75 in |
Dimension C | 4.5 in |
Dimension A | 0.937 in |
Overall Length (In.) | 4.5 in |
Overall Height (In.) | 1.75 in |
Dimension J | 0.313 in |
Dimension E | 2.375 in |
Body Width (In.) | 1.875 in |
Dimension K | 1.563 in |
Dimension H | #8 |
Dimension B | 2.75 in |
Dimension F | 3.5 in |
Mounting Hole Dia. (mm) | 0.1875 in |
Dimension G | 1.875 in |
Overall Width (In.) | 2.75 in |
Dimension D | 1.75 in |
Mounting Hole Dia. (In.) | 0.1875 in |
Dimension H1 | 3/16 |
Length (In.) | 4 1/2 in |
Dimension a | 0.937 in |
Flange Width | 2.75 in |
Inside Dia. | 3/4 in |
Overall Length | 4 1/2 in |
Overall Height | 1 3/4 in |
Body Width | 1.875 in |
Inside Diameter | 3/4 in |
Mounting Hole Diameter | 0.187 in |
Description
Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 3/4 in, Overall Length 4 1/2 in, Self-Alignment Not Self-Aligning, Material Stainless Steel/Polymer Cage, Static Load Capacity 616 lbf, Dynamic Load Capacity 388 lbf, Steady State Speed 7 fps, Series Dayton, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -4 Degrees F, Housing Style Twin, Pillow Block Type Closed, Locking Type Retaining Ring, Bolt Size #8, Finish Standard Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI 5/B128 131Inch Outside Length, 5 Ribs (5RB128)
- INGERSOLL-RAND Elbow, Tube (95031795)
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 2Pc, 1 In, Aluminum (2C-100-A)
- PARKER Solenoid Air Control Valve, 1/8 In, 120VAC (B350BB553C)
- DAYTON Pillow Block, 1.000 In Bore, 2.625 In L (2CNN8)
- DAYTON Pillow Block, 1.250 In Bore, 3.375 In L (2CNP1)
- DAYTON Pillow Block, 1.000 In Bore, 2.813 In L (2CNN3)
- DAYTON Pillow Block, 0.750 In Bore, 2.063 In L (2CNN2)
- DAYTON Pillow Block, 2.000 In Bore, 10.000 In L (2CNR8)
- DAYTON Pillow Block, 1.500 In Bore, 3.750 In L (2CNP2)
- THOMSON Pillow Block, 0.625 In Bore, 1.750 In L (SPB10OPN)
- Dayton Linear Bearings & Guides