Shop All Mounted Linear Bearings
Dayton
Pillow Block, 0.750 In Bore, 1.875 In L
Mfr # 2CNN7
Zoro # G0726625
Free Shipping & Returns
$92.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 0.75 in
- Material Stainless Steel/Polymer Cage
- Static Load Capacity (N) 308 lbf
- Mounting Surface to Shaft Center (In.) 0.938 in
- Dimension P 1.33 in
Product Information
- Brand Dayton
- MFR # 2CNN7
- Zoro # G0726625
- UPC # 190735217672
- Country of Origin United States
- Category Mounted Linear Bearings
Dimensions
Bore Dia. (In.) | 0.75 in |
Dimension P | 1.33 in |
Dimension O | 0.056 in |
Overall Width (In.) | 2.75 in |
Overall Height (In.) | 1 9/16 in |
Dimension H1 | 3/16 |
Dimension A | 0.937 in |
Slot Width (In.) | 0.438 in |
Bolt Size | #8 |
Dimension E | 2.375 in |
Dimension K | 1.563 in |
Dimension B | 2.75 in |
Body Width (In.) | 1.875 in |
Dimension J | 0.313 in |
Dimension C | 1.88 in |
Dimension H | #8 |
Mounting Hole Dia. (mm) | 0.1875 in |
Overall Length (In.) | 1.875 in |
Mounting Hole Dia. (In.) | 0.1875 in |
Dimension G | 1.875 in |
Dimension M (In.) | 1.625 in |
Dimension F | 1.25 in |
Length (In.) | 1 7/8 in |
Dimension a | 0.937 in |
Flange Width | 2.75 in |
Inside Dia. | 3/4 in |
Overall Height | 1 5/8 in |
Overall Length | 1 7/8 in |
Slot Width | 0.438 in |
Mounting Hole Diameter | 0.187 in |
Inside Diameter | 3/4 in |
Body Width | 1.875 in |
Description
Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 3/4 in, Overall Length 1 7/8 in, Self-Alignment Not Self-Aligning, Material Stainless Steel/Polymer Cage, Static Load Capacity 308 lbf, Dynamic Load Capacity 194 lbf, Steady State Speed 7 fps, Series Dayton, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -4 Degrees F, Housing Style Single, Pillow Block Type Open, Locking Type Roll Pin, Bolt Size #8, Finish Standard Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3/8" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR03830-25-13)
- FESTO Standards-Based Cylinder DSBC-32-160-PPVA-N3 (DSBC-32-160-PPVA-N3)
- FALCON Actuator BRKTASY107 (BRKTASY107)
- DIXON PD Series, MNPT 1/4", Coupler 1/8" (1PDM2)
- DAYTON Pillow Block, 0.500 In Bore, 1.500 In L (2CNN9)
- DAYTON Pillow Block, 0.500 In Bore, 3.500 In L (2CNL8)
- DAYTON Pillow Block, 1.000 In Bore, 2.813 In L (2CNN3)
- DAYTON Pillow Block, 1.250 In Bore, 3.375 In L (2CNP1)
- DAYTON Pillow Block, 1.500 In Bore, 4.000 In L (2CNN5)
- DAYTON Pillow Block, 1.500 In Bore, 3.750 In L (2CNP2)
- NB Flange Bearing, Dia. 0.375 In., 0.875 In.L (SWF6GUU)
- Dayton Linear Bearings & Guides