Shop All Mounted Linear Bearings
Dayton
Pillow Block, 0.500 In Bore, 3.500 In L
Mfr # 2CNR4
Zoro # G0796171
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 0.5 in
- Material Stainless Steel/Polymer Cage
- Flange Thickness (In.) 0.25 in
- Mounting Surface to Shaft Center (In.) 0.688 in
- Dynamic Load Capacity (Lb.) 230 lb
Product Information
- Brand Dayton
- MFR # 2CNR4
- Zoro # G0796171
- UPC # 190735217801
- Country of Origin United States
- Category Mounted Linear Bearings
Dimensions
Bore Dia. (In.) | 0.5 in |
Slot Width (In.) | 0.313 in |
Dimension F1 | 1 in |
Dimension A | 0.687 in |
Dimension C | 3.5 in |
Dimension M (In.) | 1.25 in |
Dimension K | 1.125 in |
Dimension H | #6 |
Dimension E | 1.688 in |
Overall Length (In.) | 3.5 in |
Mounting Hole Dia. (mm) | 0.15625 in |
Bolt Size | #6 |
Dimension J | 0.25 in |
Dimension B | 2 in |
Overall Width (In.) | 2 in |
Body Width (In.) | 1.375 in |
Dimension O | 0.046 in |
Overall Height (In.) | 1.125 in |
Dimension G | 1.375 in |
Mounting Hole Dia. (In.) | 0.1563 in |
Dimension R | 0.313 in |
Dimension F | 2.5 in |
Dimension P | 0.931 in |
Dimension H1 | 5/32 |
Dimension S | 1.438 in |
Length (In.) | 3 1/2 in |
Dimension a | 0.687 in |
Flange Width | 2 in |
Inside Dia. | 1/2 in |
Overall Length | 3 1/2 in |
Overall Height | 1 1/8 in |
Slot Width | 0.313 in |
Body Width | 1.375 in |
Inside Diameter | 1/2 in |
Mounting Hole Diameter | 0.156 in |
Description
Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 1/2 in, Overall Length 3 1/2 in, Self-Alignment Not Self-Aligning, Material Stainless Steel/Polymer Cage, Static Load Capacity 352 lbf, Dynamic Load Capacity 230 lbf, Steady State Speed 7 fps, Series Dayton, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -4 Degrees F, Housing Style Twin, Pillow Block Type Open, Locking Type Roll Pin, Bolt Size #6, Finish Standard Anodized, Overall Height 1 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE BELTING 3PJ246 9-11/16 in Outside Length, 5/16 in Top Width, 3 Ribs (70484001)
- OILITE Flanged Sleeve Bearing, 8 mm Bore, PK10 (FFM0812-12B)
- SPEEDAIRE Air Motor, 1.7 HP, 78 cfm, 3000 rpm (22UX46)
- SMC Straight Union, 5/16 in., TubexTube (KQ2H09-00A)
- DAYTON Pillow Block, 1.250 In Bore, 3.625 In L (2CNN4)
- DAYTON Pillow Block, 0.750 In Bore, 1.875 In L (2CNN7)
- DAYTON Pillow Block, 0.500 In Bore, 1.500 In L (2CNN9)
- DAYTON Pillow Block, 1.250 In Bore, 3.375 In L (2CNP1)
- DAYTON Pillow Block, 1.500 In Bore, 3.750 In L (2CNP2)
- DAYTON Pillow Block, 1.000 In Bore, 6.000 In L (2CNP7)
- THOMSON Pillow Block, 1.000 In Bore, 6.000 In L (TWN16)
- Dayton Linear Bearings & Guides