Shop All Mounted Linear Bearings
Dayton
Pillow Block, 0.500 In Bore, 1.690 In L
Mfr # 2CNL6
Zoro # G1461512
Free Shipping & Returns
$97.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 0.5 in
- Material Stainless Steel/Polymer Cage
- Static Load Capacity (Lb.) 176 lb
- Bolt Size #6
- Temp. Range (F) 0 - 176
Product Information
- Brand Dayton
- MFR # 2CNL6
- Zoro # G1461512
- UPC # 190735217603
- Country of Origin United States
- Category Mounted Linear Bearings
Dimensions
Bore Dia. (In.) | 0.5 in |
Bolt Size | #6 |
Dimension H1 | 5/32 |
Dimension D | 1.25 in |
Dimension F | 1 in |
Dimension H | #6 |
Dimension E | 1.688 in |
Dimension O | 0.046 in |
Dimension d | 1.25 in |
Dimension G | 1.375 in |
Overall Length (In.) | 1.69 in |
Dimension B | 2 in |
Dimension J | 0.25 in |
Mounting Hole Dia. (mm) | 0.15625 in |
Mounting Hole Dia. (In.) | 0.1563 in |
Dimension K | 1.125 in |
Dimension P | 0.931 in |
Dimension M (In.) | 1.25 in |
Dimension C | 1.69 in |
Dimension A | 0.687 in |
Overall Width (In.) | 2 in |
Body Width (In.) | 1.375 in |
Overall Height (In.) | 1.25 in |
Inside Dia. | 1/2 in |
Length (In.) | 1 11/16 in |
Dimension a | 0.687 in |
Flange Width | 2 in |
Overall Length | 1 3/4 in |
Overall Height | 1 1/4 in |
Inside Diameter | 1/2 in |
Mounting Hole Diameter | 0.156 in |
Body Width | 1.375 in |
Description
Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 1/2 in, Overall Length 1 3/4 in, Self-Alignment Not Self-Aligning, Material Stainless Steel/Polymer Cage, Static Load Capacity 176 lbf, Dynamic Load Capacity 115 lbf, Steady State Speed 7 fps, Series Dayton, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -4 Degrees F, Housing Style Single, Pillow Block Type Closed, Locking Type Retaining Ring, Bolt Size #6, Finish Standard Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 5M Timing Belts, 655-5M-15 (655-5M-15)
- MASTER PNEUMATIC LUBRICATOR 1/2 (L28W-4)
- PROLUBE Grease Gun Hose, Straight Pipe, 6" (44829)
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, VPS-124 (VPS-124)
- DAYTON Pillow Block, 1.500 In Bore, 3.750 In L (2CNP2)
- DAYTON Pillow Block, 0.750 In Bore, 4.500 In L (2CNP6)
- DAYTON Pillow Block, 1.500 In Bore, 4.000 In L (2CNN5)
- DAYTON Pillow Block, 2.000 In Bore, 10.000 In L (2CNR8)
- DAYTON Pillow Block, 1.000 In Bore, 2.625 In L (2CNN8)
- DAYTON Pillow Block, 0.500 In Bore, 1.500 In L (2CNN9)
- THOMSON Pillow Block, 1.250 In Bore, 7.500 In L (FNYBUTWNO20ALS)
- Dayton Mounted Linear Bearings