Shop All Lighting Photocontrols
Dayton
Photocontrol, Threaded, 208 to 277VAC
Mfr # 26WA94
Zoro # G8559521
original price:
$9.15
1% off
new price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Area Lighting, Billboard Lighting, Car Lot Lighting, Municipal Lighting, Parking Lot Lighting, Roadway Lighting, Security Lighting, Street Lighting
- Mounting 1/2 in Male Pipe Thread
- Voltage 208 to 277V AC
- Max. Wattage 2,000
- Max. Incandescent Amps 7.2 A
Product Information
- Brand Dayton
- MFR # 26WA94
- Zoro # G8559521
- UPC # 190735210963
- Country of Origin China
- Category Lighting Photocontrols
Dimensions
Length | 3 in |
Depth | 1 1/2 in |
Manufacturers Warranty Length | 5 yr |
Width | 2 in |
Length (Straight Wireway) | 3 in |
Details
Item | Photocontrol |
For Use With | Area Lighting, Billboard Lighting, Car Lot Lighting, Municipal Lighting, Parking Lot Lighting, Roadway Lighting, Security Lighting, Street Lighting |
Mounting | 1/2 in Male Pipe Thread |
Voltage | 208 to 277V AC |
Max. Wattage | 2,000 |
Max. Incandescent Amps | 7.2 A |
Max. Ballast Amps | 7.2 A |
Foot Candles On | 10.0 to 20.0 |
Foot Candles Off | 30 to 60 |
Color | Gray |
Temp. Range | -40 Degrees to 158 Degrees F |
Setting | Dusk to Dawn |
Enclosure Type | Raintight |
Description/Special Features | Built in Delay |
Contact Form | SPST |
Includes | Lock Nut, Washer Gasket |
Standards | UL |
Housing Material | Polycarbonate |
Accessory Type | Photocontrol |
Description
Photocontrol, Mounting 1/2 in Male Pipe Thread, Voltage 208 to 277V AC, Max. Wattage 2,000, Max. Incandescent Amps 7.2 A, Max. Ballast Amps 7.2 A, 10.0 to 20.0 Foot Candles On, 30 to 60 Foot Candles Off, Color Gray, Temp. Range -40 Degrees to 158 Degrees F, Length 3 in, Width 2 in, Depth 1 1/2 in, Enclosure Type Raintight, Contact Form SPST, Housing Material Polycarbonate, Setting Dusk to Dawn, Standards UL, Includes Lock Nut, Washer Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Miniature Snap Action Switch, Lever, Long Actuator, SPDT, 15A @ 240V AC Contact Rating (V7-1C17D8-048)
- MERSEN UL Class Fuse, CC Class, ATQR Series, Time-Delay, 0.25A, 600V AC, Non-Indicating (ATQR1/4)
- VICTRON ENERGY DC to DC Converter, 12V DC to 12V DC, 110VA, 0 Hz (ORI121210110R)
- MELTRIC 63-38163 INLET (63-38163)
- DAYTON Photocontrol, Flush, 120VAC (26WA80)
- DAYTON Photocontrol, Threaded, 120VAC (26WA84)
- DAYTON Photocontrol, Turn-Lock, 480VAC (26WA86)
- DAYTON Photocontrol, Flush, 208 to 277VAC (26WA79)
- DAYTON Photocontrol, Threaded, 208 to 277VAC (26WA83)
- DAYTON Photocontrol, Turn-Lock, 120 to 277VAC (26WA87)
- INTERMATIC SpecGrade Locking Electronic Photocontrol 12Yr (LED4536SC)
- Dayton Lighting Photocontrols