Shop All Lighting Photocontrols
Dayton
Photocontrol, Threaded, 120VAC
Mfr # 26WA93
Zoro # G8559512
original price:
$10.29
12% off
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting 1/2 in Male Pipe Thread
- For Use With Area Lighting, Billboard Lighting, Car Lot Lighting, Municipal Lighting, Parking Lot Lighting, Roadway Lighting, Security Lighting, Street Lighting
- Voltage 120V AC
- Max. Wattage 2,000
- Max. Incandescent Amps 16.7 A
Product Information
- Brand Dayton
- MFR # 26WA93
- Zoro # G8559512
- UPC # 190735210956
- Country of Origin China
- Category Lighting Photocontrols
Dimensions
Width | 2 in |
Depth | 1 1/2 in |
Manufacturers Warranty Length | 5 yr |
Length | 3 in |
Length (Straight Wireway) | 3 in |
Details
Item | Photocontrol |
Mounting | 1/2 in Male Pipe Thread |
For Use With | Area Lighting, Billboard Lighting, Car Lot Lighting, Municipal Lighting, Parking Lot Lighting, Roadway Lighting, Security Lighting, Street Lighting |
Voltage | 120V AC |
Max. Wattage | 2,000 |
Max. Incandescent Amps | 16.7 A |
Max. Ballast Amps | 16.7 A |
Foot Candles On | 10.0 to 20.0 |
Foot Candles Off | 30 to 60 |
Color | Gray |
Temp. Range | -40 Degrees to 158 Degrees F |
Contact Form | SPST |
Standards | UL |
Enclosure Type | Raintight |
Description/Special Features | Built in Delay |
Includes | Lock Nut, Washer Gasket |
Housing Material | Polycarbonate |
Setting | Dusk to Dawn |
Description
Photocontrol, Mounting 1/2 in Male Pipe Thread, Voltage 120V AC, Max. Wattage 2,000, Max. Incandescent Amps 16.7 A, Max. Ballast Amps 16.7 A, 10.0 to 20.0 Foot Candles On, 30 to 60 Foot Candles Off, Color Gray, Temp. Range -40 Degrees to 158 Degrees F, Length 3 in, Width 2 in, Depth 1 1/2 in, Enclosure Type Raintight, Contact Form SPST, Housing Material Polycarbonate, Setting Dusk to Dawn, Standards UL, Includes Lock Nut, Washer Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICSON PLG-30A 120/208V 3PH 4P/4W LCK 28W09 (2528-PW6P)
- POWER FIRST 12-10 AWG Non-Insulated Ring Terminal #10 Stud PK50 (4FRG6)
- REMKE Cord Grip, Alum, 2" NPT, 1.312-1.437, Mesh (RSR-623-E)
- SHRINK-KON Shrink Tubing, 0.5in ID, Black, 6in, PK10 (CPO50006)
- DAYTON Photocontrol, Threaded, 120VAC (26WA92)
- DAYTON Photocontrol, Turn-Lock, 120VAC (26WA85)
- DAYTON Photocontrol, Fixed, 120 to 277VAC (26WA98)
- DAYTON Photocontrol, Flush, 120VAC (26WA90)
- DAYTON Photocontrol, Turn-Lock, 120 to 277VAC (26WA96)
- DAYTON Photocontrol, Threaded, 208 to 277VAC (26WA94)
- TORK Photocontrol, Flush, 208 to 277VAC (3002)
- Dayton Sensors