Shop All Lighting Photocontrols
Dayton
Photocontrol, Flush, 208 to 277VAC
Mfr # 26WA78
Zoro # G8559442
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Area Lighting, Billboard Lighting, Car Lot Lighting, Municipal Lighting, Parking Lot Lighting, Roadway Lighting, Security Lighting, Street Lighting
- Mounting 1/2 in Conduit, Flush
- Voltage 208 to 277V AC
- Max. Wattage 2,000
- Max. Incandescent Amps 7.2 A
Product Information
- Brand Dayton
- MFR # 26WA78
- Zoro # G8559442
- UPC # 190735210802
- Country of Origin China
- Category Lighting Photocontrols
Dimensions
Width | 2 in |
Length | 3 in |
Depth | 1 1/2 in |
Manufacturers Warranty Length | 5 yr |
Length (Straight Wireway) | 3 in |
Details
Item | Photocontrol |
For Use With | Area Lighting, Billboard Lighting, Car Lot Lighting, Municipal Lighting, Parking Lot Lighting, Roadway Lighting, Security Lighting, Street Lighting |
Mounting | 1/2 in Conduit, Flush |
Voltage | 208 to 277V AC |
Max. Wattage | 2,000 |
Max. Incandescent Amps | 7.2 A |
Max. Ballast Amps | 7.2 A |
Foot Candles On | 10.0 to 20.0 |
Foot Candles Off | 30 to 60 |
Color | Gray |
Temp. Range | -40 Degrees to 158 Degrees F |
Standards | UL |
Housing Material | Die-Cast Aluminum |
Description/Special Features | Built in Delay |
Includes | Lock Nut, Washer Gasket |
Setting | Dusk to Dawn |
Contact Form | SPST |
Enclosure Type | Raintight |
Description
Photocontrol, Mounting 1/2 in Conduit, Flush, Voltage 208 to 277V AC, Max. Wattage 2,000, Max. Incandescent Amps 7.2 A, Max. Ballast Amps 7.2 A, 10.0 to 20.0 Foot Candles On, 30 to 60 Foot Candles Off, Color Gray, Temp. Range -40 Degrees to 158 Degrees F, Length 3 in, Width 2 in, Depth 1 1/2 in, Enclosure Type Raintight, Contact Form SPST, Housing Material Die-Cast Aluminum, Setting Dusk to Dawn, Standards UL, Includes Lock Nut, Washer Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Set Screw Coupling, Steel (2152)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 50A, 2 Pole, 240/415/440V AC, C Curve (M9F22250)
- CAROL 14 AWG 3 Conductor Bus Drop Cable 600V 250 ft. GY (03714.35.10)
- SIEMENS ManualMotorControl, TripClass 20, Thermal (SMFH44)
- DAYTON Photocontrol, Threaded, 120VAC (26WA84)
- DAYTON Photocontrol, Threaded, 120VAC (26WA93)
- DAYTON Photocontrol, Flush, 120VAC (26WA90)
- DAYTON Photocontrol, Turn-Lock, 480VAC (26WA86)
- DAYTON Photocontrol, Flush, 120VAC (26WA80)
- DAYTON Photocontrol, Threaded, 120VAC (26WA92)
- TORK LED Photocontrol Button, 120 to 277VAC (ZB124)
- Dayton Lighting Photocontrols