Shop All Push Button Control Stations
Dayton
Pendant Station, Yellow, 2NO/2NC
Mfr # 20C804
Zoro # G5202915
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form 2NO/2NC
- Legend No Legend
- Type of Operator Push Button
- Number of Operators 2
- NEMA Rating 1, 3, 3R, 4, 4X
Product Information
- Brand Dayton
- MFR # 20C804
- Zoro # G5202915
- UPC # 190735152201
- Country of Origin China
- Category Push Button Control Stations
Dimensions
Height | 4.62 in |
Depth | 2.98 in |
Width | 2.19 in |
Details
Item | Pendant Control Station |
Contact Form | 2NO/2NC |
Legend | No Legend |
Type of Operator | Push Button |
Number of Operators | 2 |
NEMA Rating | 1, 3, 3R, 4, 4X |
Housing Color | Yellow |
Contact Rating | 10A @ 600V AC/5A @ 600V DC |
Standards | CE, CSA, UL Listed |
Action | Momentary/Momentary |
Mechanical Interlock | No |
Hub | 1/2"-14 NPT |
NEMA Contact Rating Designation | A600/P600 |
Housing Material | ABS/Polycarbonate |
Number of Speeds | 1 |
Description
Pendant Control Station, Legend No Legend, Contact Form 2NO/2NC, Mechanical Interlock No, NEMA Rating 1, 3, 3R, 4, 4X, Housing Color Yellow, Hub 1/2 In.-14 NPT, Action Momentary/Momentary, Number of Operators 2, Type of Operator Push Button, Number of Speeds 1, Contact Rating 10A @ 600V AC/5A @ 600V DC, NEMA Contact Rating Designation A600/P600, Height 4.62 in, Width 2.19 in, Depth 2.98 in, Housing Material ABS/Polycarbonate, Standards CE, CSA, UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Conduit Outlet Body, LL Style, 1" Hub Sz (LL0100)
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 3 Pole, 208/120V AC, A Curve (QO315GFI)
- BAYCO PROF EXT CORD 16/3SJT 25' (BYSL-725)
- DRYCONN Large Waterproof Wire Connector, PK15 (62325)
- DAYTON Push Button Control Station, 1NO/1NC, 25mm (20C794)
- DAYTON Selector Switch Control Station, 2NO, 25mm (20C789)
- DAYTON Push Buttn Cntrol Station, 2NO, Open/Close (20C792)
- DAYTON Push Button Cntrol Station, 1NC, Stop, 22mm (32W275)
- DAYTON Push Buttn Cntrl Station, Open/Close/Stop (20C797)
- DAYTON Pendant Station, NEMA 4X, 1NO/1NC (20C815)
- EATON Palm Swtch Cntrl Statn, 1NO/1NC, No Legend (FAK-R-KC11-I)
- Dayton Switches