Shop All Push Button Control Stations
Dayton
Pendant Station, NEMA 4X, 2NO
Mfr # 20C814
Zoro # G5202942
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form 2NO
- Legend Up/Down
- Type of Operator Push Button
- Number of Pilot Lights 0
- Number of Operators 2
Product Information
- Brand Dayton
- MFR # 20C814
- Zoro # G5202942
- UPC # 190735152300
- Country of Origin China
- Category Push Button Control Stations
Dimensions
Width | 1.73 in |
Depth | 2.83 in |
Height | 7.56 in |
Overall Width | 1.73 in |
Overall Depth | 2.83 in |
Overall Height | 7.56 in |
Hub Size - Maximum | 5/8 in |
Description
Pendant Control Station, Number of Operators 2, Number of Pilot Lights 0, Legend Up/Down, Type of Operator Push Button, Action Momentary/Momentary, Contact Form 2NO, Mechanical Interlock Yes, NEMA Rating 4X, Contact Rating 10A @ 600V AC/5A @ 600V DC, NEMA Contact Rating Designation A600/P600, IP Rating IP65, Mounting Hand Grip or Hanger, Hub 3/8 in to 5/8 in, Height 7.56 in, Width 1.73 in, Depth 2.83 in, Enclosure Material Plastic, Enclosure Color Yellow, Standards cULus
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Yellow 18 AWG Tinned Copper Wire - 100' (101010)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 200' Length - Red (HS363-S200-RED)
- HUBBELL Single/Duplex Receptacle Wall Plates and Box Cover, Number of Gangs: 2 Stainless Steel, Silver (SS78)
- SCHNEIDER ELECTRIC Legend Plate, Reset, White/Black (ZBY2322)
- DAYTON Push Buttn Cntrl Station, Open/Stop/Close (32W271)
- DAYTON Selector Switch Control Station, 2NO, 25mm (20C789)
- DAYTON Pendant Station, 1NO/1NC, Momentary (20C808)
- DAYTON Pendant Station, 1NO/1NC, Yellow (20C807)
- DAYTON Push Button Control Station, 2NO/2NC, 1NC (20C796)
- DAYTON Pendant Push Button Station, 2NO, Yellow (20C806)
- SQUARE D Pendant Push Button Station, 2NO, Yellow (9001BW96Y)
- Dayton Push Buttons & Indicators