Shop All Push Button Switches
Dayton
Pendant Push Button, 30 mm, Black/Red
Mfr # 30G347
Zoro # G4986247
product price: $27.85
/ea
$27.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Maintained/Maintained
- Size 30 mm
- Head Material Plastic
- NEMA Rating 13, 4
- Type of Operator Full Guard
Product Information
- Brand Dayton
- MFR # 30G347
- Zoro # G4986247
- UPC # 190735246474
- Country of Origin China
- Category Push Button Switches
Dimensions
Size | 30 mm |
Overall Height | 3.11 in |
Panel Cutout Diameter | 30 mm |
Overall Depth | 1.97 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 3.88 in |
Description
Pendant Push Button, 30 mm, Maintained/Maintained, Type of Operator Full Guard, Basic Material Metal, Head Material Plastic, Bezel Material Chrome Die Cast Aluminum, Color Black/Red, NEMA Rating 13, 4, IP Rating IP65, Legend Not Applicable, Standards CE, cULus Listed, Features Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZENITH Cable Coax Rg6/F Conn 6Ft Wht (VG100606W)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Lt. Gray, ABS (HF0916414)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WB-20)
- REIKU Connector, 0.276 in., Black, Nylon (PAGOB-07G00)
- DAYTON Push Button operator, 30 mm, Red (30G367)
- DAYTON Illuminated Push Button, 22 mm, 1NO/1NC, Green (30G205)
- DAYTON Emergency Stop Push Button, 22 mm, 1NO/1NC, Red (30G254)
- DAYTON Push Button operator, 30 mm, Yellow (30G321)
- DAYTON Non-Illuminated Push Button, 22 mm, 1NO/1NC, Green (30G233)
- DAYTON Push Button operator, 22 mm, Black (30G096)
- SCHNEIDER ELECTRIC Pendant control station, Harmony XAC, plastic, yellow, 2 push buttons with 1NO (XACA271)
- Dayton Push Button Switches