Shop All Chemical-Resistant Pumps
Dayton
Pedestal Pump, HP Req 3, Noryl
Mfr # 2YEX5
Zoro # G0434996
product price: $535.99
/ea
Free Shipping & Returns
$535.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Noryl
- HP Required 3 hp
- Inlet (In.) 1 1/2 in
- Max. Head 95 ft
- Best Efficiency GPM @ Head 73 @ 60 ft
Product Information
- Brand Dayton
- MFR # 2YEX5
- Zoro # G0434996
- UPC # 190735238806
- Country of Origin India
- Category Chemical-Resistant Pumps
Dimensions
Height | 7 1/2 in |
Length | 9 1/3 in |
Manufacturers Warranty Length | 1 yr |
Width | 7 5/8 in |
Overall Width | 7.6 in |
Overall Height | 7.5 in |
Overall Length | 9.33 in |
Shaft Outer Diameter | 5/8 in |
Discharge Pipe Size | 1 1/2 in |
Intake Pipe Size | 1 1/2 in |
Description
Pedestal Pump, Case Pressure (Maximum) 100 psi, Compatible Motor Frame Not Applicable, Discharge Pipe Size 1 1/2 in, Discharge Pipe Type NPT, Discharge Rotation 360 Degrees at 90 Degrees Increments, Feet of Head (Maximum) 95 ft, Flow Rate @ 10 ft of Head (Maximum) 123 gpm, Flow Rate @ 20 ft of Head (Maximum) 115 gpm, Flow Rate @ 30 ft of Head (Maximum) 106 gpm, Flow Rate @ 50 ft of Head (Maximum) 86 gpm, Horsepower (Maximum) 3 hp, Housing Material Noryl, Impeller Design Closed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC, 1-Phase, 1-1/2 HP, Motor (PP1000L3SG)
- ZOELLER AGM Battery, For Use With 2RXT7 (10-2362)
- TACO Seal Kit (1600-868SRP)
- CPP S75x6 Female Buttress x 2 Male NPT Pipe Thread IBC Valve (DL2/75UF/2NPM/7)
- DAYTON Pump, Centrifugal, SS, 1/2 HP, 3 PH (5WXT1)
- DAYTON Centrifugal Pump, 1 HP, 3 Ph, 208-230/460V, Hz: 60 (2YER8)
- DAYTON Pump, 3/4 HP, 115/230V, 8.2/4.1 Amp (4JMV5)
- DAYTON Pump, Centrifugal, SS, 1-1/2 HP, 3 PH (5WXT7)
- DAYTON Pump, Centrifugal, SS, 1/3 HP, 1 PH (5WXR9)
- DAYTON CentrifugalPump, 1/3hp, 1 Ph, 115/208-230V (2YEV4)
- HAYWARD FLOW CONTROL Vertical Centrifugal Chemical Pump, 50 GPM, CPVC, 1-HP, 3-PH (1S5HX0008)
- Dayton Chemical-Resistant Pumps