Shop All Centrifugal Pedestal Pumps
Dayton
Pedestal Pump, Centrifugal, HP Req. 3/4
Mfr # 2ZWY3
Zoro # G2676694
product price: $429.99
/ea
Free Shipping & Returns
$429.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP Required 3/4 hp
- Inlet (In.) 1 1/4 in
- Outlet 1 in
- Wetted Materials Brass, Bronze, Buna-N, Carbon, Ceramic, Stainless Steel
- Best Efficiency GPM @ Head 47 @ 36 ft
Product Information
- Brand Dayton
- MFR # 2ZWY3
- Zoro # G2676694
- UPC # 190735242223
- Country of Origin India
- Category Centrifugal Pedestal Pumps
Dimensions
Height | 6 7/8 in |
Manufacturers Warranty Length | 1 yr |
Width | 6 5/8 in |
Length | 6 5/8 in |
Overall Height | 6.88 in |
Overall Width | 6.63 in |
Overall Length | 6.63 in |
Sized for Horsepower | 3/4 hp |
Shaft Outside Diameter | 5/8 in |
Manufacturer Warranty Length | 1 yr |
Compatible Discharge Pipe Size | 1 in |
Compatible Intake Pipe Size | 1 1/4 in |
Description
Pedestal Pump, Pump Housing Material Bronze, Sized for Horsepower 3/4 hp, Flow Rate @ 10 ft of Head (Maximum) 72 gpm, Flow Rate @ 20 ft of Head (Maximum) 63 gpm, Flow Rate @ 30 ft of Head (Maximum) 53 gpm, Flow Rate @ 40 ft of Head (Maximum) 41 gpm, Maximum Feet of Head 55 ft, Discharge Type NPT, Intake Type NPT, Compatible Intake Pipe Size 1 1/4 in, Compatible Discharge Pipe Size 1 in, Suction Lift (Maximum) Not Applicable, Shaft Outside Diameter 5/8 in, Priming Manual, NPSHr 200 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEELINE Drum Pump, 192 Volt Lithium (ZE7019L)
- DAYTON Seal (PPTPXW806G)
- BELL & GOSSETT Hydronic Circulating Pump, 1/4 hp, 115V, 1 Phase, Flange Connection (102222)
- SP SCIENCEWARE LABORATORY TUBING ROTO-FLOW BARBED 7-11 (H19937-0003)
- DAYTON Pedestal Pump, Centrifugal, HP Req. 1 1/2 (2ZWY5)
- DAYTON Pedestal Pump, Centrifugal, HP Req. 2 (2ZWZ4)
- DAYTON Pedestal Pump, Centrifugal, HP Req. 1 1/2 (2ZWZ3)
- DAYTON Pedestal Pump, Centrifugal, HP Req. 3 (2ZWX9)
- DAYTON Pedestal Pump, Centrifugal, HP Req. 2, Duty: Continuous (2ZWX8)
- DAYTON Pedestal Pump, Centrifugal, HP Req. 1/2 (2ZWY9)
- DAYTON Pedestal Pump, Centrifugal, HP Req. 3/4 (2ZWZ1)
- Dayton Centrifugal Pedestal Pumps