Shop All Centrifugal Pedestal Pumps
Dayton
Pedestal Pump, Centrifugal, HP Req. 1/2
Mfr # 2ZWY9
Zoro # G2626705
product price: $470.99
/ea
Free Shipping & Returns
$470.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP Required 1/2 hp
- Inlet (In.) 1 1/4 in
- Outlet 1 in
- Wetted Materials Carbon, Ceramic, Stainless Steel, Viton
- Best Efficiency GPM @ Head 38 @ 27 ft
Product Information
- Brand Dayton
- MFR # 2ZWY9
- Zoro # G2626705
- UPC # 190735242285
- Country of Origin India
- Category Centrifugal Pedestal Pumps
Dimensions
Width | 6 5/8 in |
Manufacturers Warranty Length | 1 yr |
Height | 6 7/8 in |
Length | 6 5/8 in |
Overall Length | 6.63 in |
Overall Width | 6.63 in |
Overall Height | 6.88 in |
Sized for Horsepower | 1/2 hp |
Compatible Intake Pipe Size | 1 1/4 in |
Manufacturer Warranty Length | 1 yr |
Compatible Discharge Pipe Size | 1 in |
Shaft Outside Diameter | 5/8 in |
Description
Pedestal Pump, Pump Housing Material Stainless Steel, Sized for Horsepower 1/2 hp, Flow Rate @ 10 ft of Head (Maximum) 67 gpm, Flow Rate @ 20 ft of Head (Maximum) 57 gpm, Flow Rate @ 30 ft of Head (Maximum) 40 gpm, Flow Rate @ 40 ft of Head (Maximum) 10 gpm, Maximum Feet of Head 44 ft, Discharge Type NPT, Intake Type NPT, Compatible Intake Pipe Size 1 1/4 in, Compatible Discharge Pipe Size 1 in, Suction Lift (Maximum) Not Applicable, Shaft Outside Diameter 5/8 in, Priming Manual, NPSHr 200 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON CentrifugalPump, 1 1/2hp, 3ph, 208-230/460V (2YEU1)
- DAYTON Shallow Well Jet Pump Sys, 1/3HP, 115/230V (5UXK7)
- SUPERIOR 1/2 HP Plastic Pedestal Sump Pump (92553)
- WARREN-RUPP Diaphram V183Bn-1 (V183BN-1)
- DAYTON Pedestal Pump, Centrifugal, HP Req. 1 1/2 (2ZWX7)
- DAYTON Pedestal Pump, Centrifugal, HP Req. 3 (2ZWY7)
- DAYTON Pedestal Pump, Centrifugal, HP Req. 2 (2ZWY6)
- DAYTON Pedestal Pump, Centrifugal, HP Req. 1/3 (2ZWX3)
- DAYTON Pedestal Pump, Centrifugal, HP Req. 1 (2ZWX6)
- DAYTON Pedestal Pump, Centrifugal, HP Req. 2 (2ZWZ4)
- MONARCH Iron 1-1/4In 56Gpm 100Ft 1Hp 1-1/2In 575V-Ac Centrifugal Pump (ACE-100LP)
- Dayton Centrifugal Pedestal Pumps