Shop All Centrifugal Pedestal Pumps
Dayton
Pedestal Pump, Centrifugal, HP Req. 1/2
Mfr # 2ZWY2
Zoro # G3187204
original price:
$410.48
58% off
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP Required 1/2 hp
- Inlet (In.) 1 1/4 in
- Outlet 1 in
- Wetted Materials Brass, Bronze, Buna-N, Carbon, Ceramic, Stainless Steel
- Best Efficiency GPM @ Head 38 @ 27 ft
Product Information
- Brand Dayton
- MFR # 2ZWY2
- Zoro # G3187204
- UPC # 190735242216
- Country of Origin India
- Category Centrifugal Pedestal Pumps
Dimensions
Manufacturers Warranty Length | 1 yr |
Length | 6 5/8 in |
Width | 6 5/8 in |
Height | 6 7/8 in |
Overall Length | 6.63 in |
Overall Width | 6.63 in |
Overall Height | 6.88 in |
Sized for Horsepower | 1/2 hp |
Compatible Intake Pipe Size | 1 1/4 in |
Compatible Discharge Pipe Size | 1 in |
Shaft Outside Diameter | 5/8 in |
Manufacturer Warranty Length | 1 yr |
Description
Pedestal Pump, Pump Housing Material Bronze, Sized for Horsepower 1/2 hp, Flow Rate @ 10 ft of Head (Maximum) 67 gpm, Flow Rate @ 20 ft of Head (Maximum) 57 gpm, Flow Rate @ 30 ft of Head (Maximum) 40 gpm, Flow Rate @ 40 ft of Head (Maximum) 10 gpm, Maximum Feet of Head 44 ft, Discharge Type NPT, Intake Type NPT, Compatible Intake Pipe Size 1 1/4 in, Compatible Discharge Pipe Size 1 in, Suction Lift (Maximum) Not Applicable, Shaft Outside Diameter 5/8 in, Priming Manual, NPSHr 200 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL & GOSSETT Cast Iron Flange, 1 in., Pk2 (101202)
- FLINT & WALLING Overload Protector (136129)
- LIQUIDYNAMICS Coupler, 4 Pin, SS, 3/4 In. Hose Barb (195205D)
- JABSCO MACERATOR PUMP (JABSCO) (18590-2092)
- DAYTON Pedestal Pump, Centrifugal, HP Req. 1/3 (2ZWX3)
- DAYTON Pedestal Pump, Centrifugal, HP Req. 1 (2ZWZ2)
- DAYTON Pedestal Pump, Centrifugal, HP Req. 2, Duty: Continuous (2ZWX8)
- DAYTON Pedestal Pump, Centrifugal, HP Req. 1/3 (2ZWY1)
- DAYTON Pedestal Pump, Centrifugal, HP Req. 1 1/2 (2ZWX7)
- DAYTON Pedestal Pump, Centrifugal, HP Req. 2 (2ZWY6)
- Dayton Centrifugal Pedestal Pumps