Shop All Centrifugal Pedestal Pumps
Dayton
Pedestal Pump, Centrifugal, HP Req. 1
Mfr # 2ZWX6
Zoro # G1590136
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP Required 1 hp
- Inlet (In.) 1 1/2 in
- Outlet 1-1/4 in
- Wetted Materials Buna-N, Carbon, Cast Iron, Ceramic, Stainless Steel
- Best Efficiency GPM @ Head 75 @ 38 ft
Product Information
- Brand Dayton
- MFR # 2ZWX6
- Zoro # G1590136
- UPC # 190735242162
- Country of Origin India
- Category Centrifugal Pedestal Pumps
Dimensions
Manufacturers Warranty Length | 1 yr |
Width | 7 1/4 in |
Height | 6 3/4 in |
Length | 6 3/4 in |
Overall Length | 6.75 in |
Overall Width | 7.25 in |
Overall Height | 6.75 in |
Manufacturer Warranty Length | 1 yr |
Sized for Horsepower | 1 hp |
Compatible Discharge Pipe Size | 1 1/4 in |
Shaft Outside Diameter | 5/8 in |
Compatible Intake Pipe Size | 1 1/2 in |
Description
Pedestal Pump, Pump Housing Material Cast Iron, Sized for Horsepower 1 hp, Flow Rate @ 10 ft of Head (Maximum) 88 gpm, Flow Rate @ 20 ft of Head (Maximum) 77 gpm, Flow Rate @ 30 ft of Head (Maximum) 64 gpm, Flow Rate @ 40 ft of Head (Maximum) 50 gpm, Maximum Feet of Head 58 ft, Discharge Type NPT, Intake Type NPT, Compatible Intake Pipe Size 1 1/2 in, Compatible Discharge Pipe Size 1 1/4 in, Suction Lift (Maximum) Not Applicable, Shaft Outside Diameter 5/8 in, Priming Manual, NPSHr 200 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUNDFOS Kit With Valve And Diaphragm For Dosing Pump (97751433)
- DAYTON Bronze 3/4 HP Centrifugal Pump 115/230V (2ZWZ8)
- DAYTON Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene, 15 GPM (6PY34)
- K2 PUMPS Two Speed Pool Pump, 1-1/2 HP, Self-priming, 230 Volt, DOE Compliant (PPI15001SPK)
- DAYTON Pedestal Pump, Centrifugal, HP Req. 1 1/2 (2ZWY5)
- DAYTON Pedestal Pump, Centrifugal, HP Req. 2 (2ZWZ4)
- DAYTON Pedestal Pump, Centrifugal, HP Req. 1/3 (2ZWY1)
- DAYTON Pedestal Pump, Centrifugal, HP Req. 3 (2ZWX9)
- DAYTON Pedestal Pump, Centrifugal, HP Req. 1/2 (2ZWY9)
- DAYTON Pedestal Pump, Centrifugal, HP Req. 2 (2ZWY6)
- MONARCH Iron 1-1/4In 56Gpm 100Ft 1Hp 1-1/2In 575V-Ac Centrifugal Pump (ACE-100LP)
- Dayton Centrifugal Pedestal Pumps