Shop All Centrifugal Pedestal Pumps
Dayton
Pedestal Pump, Centrifugal, HP Req. 1 1/2
Mfr # 2ZWX7
Zoro # G1253682
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP Required 1 1/2 hp
- Inlet (In.) 1 1/2 in
- Outlet 1-1/4 in
- Wetted Materials Buna-N, Carbon, Cast Iron, Ceramic, Stainless Steel
- Best Efficiency GPM @ Head 72 @ 44 ft
Product Information
- Brand Dayton
- MFR # 2ZWX7
- Zoro # G1253682
- UPC # 190735242179
- Country of Origin India
- Category Centrifugal Pedestal Pumps
Dimensions
Length | 6 3/4 in |
Manufacturers Warranty Length | 1 yr |
Height | 6 3/4 in |
Width | 7 1/4 in |
Overall Length | 6.75 in |
Overall Height | 6.75 in |
Overall Width | 7.25 in |
Shaft Outside Diameter | 5/8 in |
Manufacturer Warranty Length | 1 yr |
Compatible Discharge Pipe Size | 1 1/4 in |
Compatible Intake Pipe Size | 1 1/2 in |
Sized for Horsepower | 1 1/2 hp |
Description
Pedestal Pump, Pump Housing Material Cast Iron, Sized for Horsepower 1 1/2 hp, Flow Rate @ 10 ft of Head (Maximum) 115 gpm, Flow Rate @ 20 ft of Head (Maximum) 104 gpm, Flow Rate @ 30 ft of Head (Maximum) 94 gpm, Flow Rate @ 40 ft of Head (Maximum) 81 gpm, Maximum Feet of Head 67 ft, Discharge Type NPT, Intake Type NPT, Compatible Intake Pipe Size 1 1/2 in, Compatible Discharge Pipe Size 1 1/4 in, Suction Lift (Maximum) Not Applicable, Shaft Outside Diameter 5/8 in, Priming Manual, NPSHr 200 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Outlet Manifold (95733-1)
- DAYTON Self Priming Centrifugal Pump, 1 hp, 115/230V AC, 1 Phase, 90 ft Max Head (4UA65)
- BELL & GOSSETT Hydronic Circulating Pump, 5 hp, 208V-230V/460V, 3 Phase, Flange Connection (179308LF)
- PENTAIR WATER Mp 1/4Hp Port Util Pump (540094)
- DAYTON Pedestal Pump, Centrifugal, HP Req. 2 (2ZWZ4)
- DAYTON Pedestal Pump, Centrifugal, HP Req. 3 (2ZWX9)
- DAYTON Pedestal Pump, Centrifugal, HP Req. 2, Duty: Continuous (2ZWX8)
- DAYTON Pedestal Pump, Centrifugal, HP Req. 1 (2ZWX6)
- DAYTON Pedestal Pump, Centrifugal, HP Req. 1/3 (2ZWY1)
- DAYTON Pedestal Pump, Centrifugal, HP Req. 1/2 (2ZWY9)
- DAYTON Pedestal Pump, Centrifugal, HP Req. 1/3 (2ZWX3)
- Dayton Centrifugal Pedestal Pumps