Shop All Air Circulators
Dayton
Pedestal MountWheelKit For 1ZCP2D, 1ZCP3D
Mfr # 40PR87
Zoro # G3321081
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Silver
- Includes Wheels, Brackets, Assembly Hardware
- Fan Accessory Finish Galvanized
- Fan Accessory Type Wheel Kit
Product Information
- Brand Dayton
- MFR # 40PR87
- Zoro # G3321081
- UPC # 190735297919
- Country of Origin China
- Category Air Circulators
Details
Item | Wheel Kit |
Material | Steel |
Color | Silver |
Includes | Wheels, Brackets, Assembly Hardware |
Fan Accessory Finish | Galvanized |
Fan Accessory Type | Wheel Kit |
For Use With | 1ZCP2D, 1ZCP3D |
Fan Accessory Material | Steel |
Fan Accessory Color | White |
Application | Accessories |
Finish | Galvanized |
Description
Wheel Kit, Fan Accessory Type Wheel Kit, Material Steel, For Use With 1ZCP2D, 1ZCP3D, Silver, Fan Accessory Finish Galvanized, Includes Brackets, Mounting Hardware, Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 20 in. x 22 in. x 1 in. MERV 12 Pleated AC Furnace Air Filter, 12PK (20221.12 12PK)
- DAYTON Weather Hood, 54 In, Galvanized Steel (1WBW5)
- SIMPSON DURAVENT DuraVent DirectVent Pro Galvanized Steel Square Ceiling Support Box (46DVA-CS)
- LENNOX Heater, 480V, 70W, 9" Dia., 14" (93M11)
- DAYTON Air Circulator 24" Non-Oscillating, 115VAC, 6400 CFM (4VAC4)
- DAYTON Mobile Floor Fan 24 in Non-Oscillating, 120 V AC, 4200/4550/4950 cfm (61LD83)
- DAYTON Standard-Duty Industrial Fan 18" Non-Oscillating, 115VAC, 2950/4550 CFM (13F045)
- DAYTON High-Visibility Industrial Fan 24" Non-Oscillating, 115VAC, 3800/6100 CFM (7DJ27)
- DAYTON Standard-Duty Quiet-Design Industrial Fan 20" Oscillating, 115VAC, 1657/2060/3100 CFM (20932)
- DAYTON Air Circulator 30" Non-Oscillating, 115VAC, 8900 CFM (7DJ39)
- TPI INDUSTRIAL Yoke Mounted Workstation Fan 24" 120VAC (U24-TE)
- Dayton Air Circulators