Dayton

Pedestal Fan Motor


product price: $49.95
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Voltage 115VAC
  • For Use With HVAC/R
  • Ambient Temperature 40 Degrees C
  • Motor Application HVAC/R
  • Nameplate RPM 1550
See all product information

Product Information

  • Brand Dayton
  • MFR # 41TH82
  • Zoro # G6298857
  • UPC #
    190735957219
  • Country of Origin China
  • Category Fan Parts

Dimensions

Overall Length 7 1/2 in
Shaft Length 71 mm
Shaft Dia. 10 mm
Body Dia. 4.5 in

Details

Voltage 115VAC
For Use With HVAC/R
Ambient Temperature 40 Degrees C
Motor Application HVAC/R
Nameplate RPM 1550
10 Ft. Cord and Pull Chain Switch No
Item Exhaust Fan Motor
Hz 60
Full Load Amps 0.75
Motor Thermal Protection Auto
Ins. Class B
Motor Sub Application Pedestal Fan
Application Exhaust Fans
Phase Single
Motor Service Factor 1.0
Frame Non-Standard
Voltage Compatibility 115V AC, 120V AC
No. of Speeds 1
Duty Continuous
Capacitor Required Included
Motor Design Permanent Split Capacitor
Motor Mounting Type Stud
Motor Enclosure Design Totally Enclosed Air-Over
Standards UL Component Recognized
HP 1/20
Motor Shaft Rotation CWSE
Motor Bearings Ball
Includes Capacitor
Replacement For 1BLH6C
OEM Replacement Brand Dayton

Description

Exhaust Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/20 HP, Nameplate RPM 1,550, No. of Speeds 1, Voltage 115V AC, Full Load Amps 0.75, Non-Standard Frame, OEM Replacement Brand Dayton, Replacement For 1BLH6C, 60 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Motor Shaft Rotation CWSE, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.