Shop All Exhaust and Supply Fan Accessories
Dayton
Panel Exhaust Fan, 12In., 115/208-230V
Mfr # 32ZN53
Zoro # G9486145
product price: $815.99
/ea
Free Shipping & Returns
$815.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Direct Drive, Hazardous Location
- Blade Dia. 12 in
- Fan Voltage 115/208-230V AC
- Exhaust/Supply Fan Motor HP 1/6 hp
- Drive Package With Motor Included No
Product Information
- Brand Dayton
- MFR # 32ZN53
- Zoro # G9486145
- UPC # 190735260326
- Country of Origin Mexico
- Category Exhaust and Supply Fan Accessories
Dimensions
Blade Dia. | 12 in |
Shaft Dia. (In.) | 5/8 in |
Dimension B (In.) | 9 1/2 in |
Height (In.) | 16 in |
Flange Width (In.) | 1 in |
Dimension C (In.) | 3 in |
Width (In.) | 16 in |
Dimension D (In.) | 12 1/4 in |
Max. Depth (In.) | 15 3/8 in |
Dimension A (In.) | 16 in |
Venturi Depth (In.) | 2 1/2 in |
Venturi Depth | 2 1/2 in |
Flange Width | 1 in |
Overall Height | 16 in |
Overall Width | 16 in |
Blade Diameter | 12 in |
Venturi Diameter | 12 1/2 in |
For Cut-Out Length | 14 1/2 in |
Manufacturer Warranty Length | 1 yr |
For Cut-Out Width | 14 1/2 in |
Shaft Diameter | 5/8 in |
Overall Depth | 12 1/2 in |
Description
Panel Exhaust Fan, Assembled Assembled, Blade Diameter 12 in, Blade Material Aluminum, Drive Type Direct Drive, Duct Diameter Not Applicable, Exhaust Airflow @ 0.000 in SP 1,347 cfm, For Cut-Out Width 14 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Hazardous Location Class Class I, Div 1, Group C and D; Class II, Div 1, Group F and G, Housing Material Steel, Housing Finish Galvanized, Includes Hazardous Location Motor, Includes Dehumidistat No
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THROUGH THE ROOF Sashco No Clear Elastomeric Roof Sealant 1 gal (14024)
- DR INFRARED HEATER Greenhouse Garage Workshop Infrared Heater, 3000-Watt, 240-Volt (DR-218-3000W)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Normally Open, wall, SPST (T22AAA-1C)
- HONEYWELL 27518 1/4" Male Thread Ball (27518)
- DAYTON Wall Collar, 16 In. (16D552)
- DAYTON Guard Mounted Exhaust Fan, Blade 16" Dia. (484X54)
- DAYTON In-Line Cabinet Ventilator, 124 CFM, 115 V (3DPE7)
- DAYTON Cabinet Exhaust Fan, 48 In, 208-230/460 V (6LFC5)
- DAYTON Weatherhood, 18 In. (16D559)
- DAYTON Weatherhood, 10 In. (16D555)
- BROAN-NUTONE Replacement Grille in White (S97013576)
- Dayton Exhaust and Supply Fan Accessories