Shop All Pallet Stands & Levelers
Dayton
Pallet Level Loader, Steel, 4400 lb.
Mfr # 45NC12
Zoro # G3775031
product price: $2,304.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,304.99
Free 30-Day Returns
Key Features
- Lift Control Weight Actuated
- Lift Mechanism Compression Spring
- Lift Mobility Automatic Lift
- Load Capacity 4,400 lb
- Raised Height 27 3/4 in
Product Information
- Brand Dayton
- MFR # 45NC12
- Zoro # G3775031
- UPC # 190735497456
- Country of Origin China
- Category Pallet Stands & Levelers
Dimensions
Raised Height | 27 3/4 in |
Lowered Height | 9 1/2 in |
Top Dia. | 43-5/8" |
Platform Size | 43-5/8 in Dia |
Overall Width | 43 5/8 in |
Turntable Outside Dia. | 43 3/5 in |
Turntable Inside Diameter | 43 3/10 in |
Overall Length | 43 5/8 in |
Details
Pallet Loader Item | Pallet Positioner and Level Loader |
Lift Control | Weight Actuated |
Lift Mechanism | Compression Spring |
Lift Mobility | Automatic Lift |
Load Capacity | 4,400 lb |
Color | Red |
Item | Pallet Positioner and Level Loader |
Frame Material | Steel |
Finish | Powder Coated |
Material | Steel |
Maximum Load Capacity | 4,400 lb |
Lift Control Method | Weight Actuated |
Frame Metal Material Gauge | 5 mm |
Description
Pallet Positioner and Level Loader, Maximum Load Capacity 4,400 lb, Lift Mechanism Compression Spring, Lift Control Method Weight Actuated, Raised Height 27 3/4 in, Lowered Height 9 1/2 in, Overall Length 43 5/8 in, Overall Width 43 5/8 in, Turntable Inside Diameter 43 3/10 in, Turntable Outside Diameter 43 3/5 in, Color Red, Frame Material Steel, Frame Metal Material Gauge 5 mm, Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivl Pneumatic Caster, 10 in., 350 lb. (1ULH7)
- US CARGO CONTROL 3/8" Clevis Grab Hook - Grade 70 (CGH3870)
- TANIS Strip Brush, 36 In L, Overall Trim 2 In (MB702436)
- SHEPHERD CASTER 50mm Non-Marking Thermoplastic Elastomer Swivel Caster, No Brake, Loads Up To 75 lb (PSF50302GR)
- WESCO Pallet Leveler, PALLET LEVELER (272986)
- LITTLE GIANT Mobile Pallet Stand, 48" x 48", 3600 lbs. Capacity, Load Retainers (PDF48486PHLR)
- SOUTHWORTH Spring Actuated Pallet Level Loader (SS Pallet Pal)
- LITTLE GIANT Mobile Pallet Stand, Floor Locks, 40x48 (PDFS4048-6PH2FL)
- VESTIL PALLET STAND CASTER KIT (PS-RF-CK)
- BISHAMON Pallet Positioner, 3 Ramps (EZO-25E-3S)
- SOUTHWORTH Automatic Spring Actuated Level Loader (PPAL 360 R4)
- Dayton Lifting Tables