Shop All Pallet Jacks
Dayton
Pallet Jack, Manual Operation, 5500 lb.
Mfr # 493X19
Zoro # G5822249
original price:
$734.60
30% off
new price: $513.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$513.99
Free 30-Day Returns
Key Features
- Overall Height 48 in
- Overall Length 63 in
- Overall Width 27 in
- Color Orange
- Load Capacity 5,500 lb
Product Information
- Brand Dayton
- MFR # 493X19
- Zoro # G5822249
- Country of Origin China
- Category Pallet Jacks
Dimensions
Overall Height | 48 in |
Overall Length | 63 in |
Overall Width | 27 in |
Width Between Forks | 14 3/8 in |
Width Across Forks | 27 in |
Fork Height Raised | 7-1/2" |
Fork Length | 48 in |
Fork Width | 6 1/4 in |
Roller Dia. | 2-29/32" |
Main Wheel Size | 7" |
Fork Height Lowered | 3" |
Strokes To Maximum Lift Height | 16 |
Handle Height | 48 in |
Steer Wheel Diameter | 7 in |
Minimum Lifting Height | 3 in |
Maximum Lifting Height | 7 5/8 in |
Overall LxWxH | 63 in x 27 in x 48 in |
Load Wheel Diameter | 2 7/8 in |
Description
5,500 lb, Fork Style Standard, Fork Type Fixed, Fork Length 48 in, Fork Width 6 1/4 in, Width Across Forks 27 in, Width Between Forks 14 3/8 in, Overall Length 63 in, Overall Width 27 in, Overall Height 48 in, Frame Material Steel, Minimum Lifting Height 3 in, Maximum Lifting Height 7 5/8 in, Fork LxW 48 in x 6 1/4 in, Overall LxWxH 63 in x 27 in x 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 3/8" x 10', Pewag Adjustable 2Leg Chain Sling w/ Sling Hooks-Grade120 (38G120DOSA-10)
- SERVICE CASTER SCC - 6" Poly on Polyolefin Wheel Only w/Ball Bearing - 1/2" Bore - 750 lbs Cpty (SCC-PPUB620)
- EAGLE GROUP Cart Cover, 60x24x63, White, Poly, Zipper (CZ-63-2460)
- SNAP-LOC Snap-Loc SLAC6SDSBP 6 in. Super-Duty Polyurethane Swivel-Brake Caster; 450 lbs (SLAC6SDSBP)
- DAYTON Pallet Jack, Low Profile, 4400 lb Cap (2ZE59)
- DAYTON Pallet Jack, Box Guard, Load Cap 5500 Lb (24L324)
- DAYTON Pallet Jack, Fork L 42 In, 56x20 1/2 In (2TUR6)
- DAYTON Pallet Jack, 4 Way, Load Cap 5000 Lb (24L322)
- DAYTON Pallet Jack, 63-1/2inLx39-3/8inWx48inH (30LU69)
- DAYTON Pallet Jack, 86-1/4inLx27inWx47inH (30LU68)
- PINPOINT 4YX96 Complete Wheel Kit for Manual Pallet Jack - Black (PI2097751)
- Dayton Pallet Jacks & Pallet Tilters