Shop All Pallet Jacks
Dayton
Pallet Jack, Fork L 36 In, L 50xW 20 1/2
Mfr # 2TUR8
Zoro # G8494351
product price: $467.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$467.99
Free 30-Day Returns
Key Features
- Overall Height 48"
- Overall Length 50"
- Overall Width 20-1/2"
- Color Red
- Load Capacity 5500 lb
Product Information
- Brand Dayton
- MFR # 2TUR8
- Zoro # G8494351
- UPC # 190735233634
- Country of Origin Multiple
- Category Pallet Jacks
Dimensions
Overall Height | 48" |
Overall Length | 50" |
Overall Width | 20-1/2" |
Width Between Forks | 7 7/8 in |
Width Across Forks | 20 1/2 in |
Fork Length | 36in |
Fork Width | 6-5/16 in |
Fork Height Lowered | 2 15/16 in |
Roller Dia. | 2-7/8" |
Fork Height Raised | 7 3/4 in |
Main Wheel Size | 7 in |
Minimum Lifting Height | 2 15/16 in |
Maximum Lifting Height | 7 3/4 in |
Load Wheel Diameter | 2 7/8 in |
Strokes To Maximum Lift Height | 16 |
Steer Wheel Diameter | 7 in |
Overall LxWxH | 50 in x 20 1/2 in x 48 in |
Description
5,500 lb, Fork Style Narrow, Fork Type Fixed, Fork Length 36 in, Fork Width 6 5/16 in, Width Across Forks 20 1/2 in, Width Between Forks 7 7/8 in, Overall Length 50 in, Overall Width 20 1/2 in, Overall Height 48 in, Frame Material Steel, Minimum Lifting Height 2 15/16 in, Maximum Lifting Height 7 3/4 in, Fork LxW 36 in x 6 5/16 in, Overall LxWxH 50 in x 20 1/2 in x 48 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEMAG Electric Chain Hoist, 2,000 lb, 26 ft, Hook Mounted - No Trolley, 480V, Blue (DCS Pro 10-1000 1/1 H8 VS6-11 480/60)
- VESTIL Fork Extension Standard, 63 L x 5" W, PR (FE-5-63)
- CAMPBELL CHAIN & FITTINGS Campbell 3 in. D Zinc Plated Steel Swivel Eye Single Sheave Swivel Eye Pulley (T7550304)
- HAMILTON Wheel, Duralast, 6 x 2, 3/4 Rb (W-620-D-3/4)
- DAYTON Pallet Jack, 5500 lb. Cap., Quick Lift (490Z06)
- DAYTON Pallet Jack, Manual Operation, 8000 lb. (493X17)
- DAYTON Pallet Jack, Galvanized, Nylon Rollers (2TUR4)
- DAYTON Pallet Jack, 5500 lb., Quiet, Steel, Red (32HD11)
- DAYTON Display for Pallet Jack (MH61-47G)
- DAYTON Pallet Jack, Box Guard, Load Cap 5500 Lb (24L324)
- EOSLIFT Standard M25D Manual Pallet Jack 5,500 lbs. 27 in. x 48 in. with Polyurethane Wheels (M25D)
- Dayton Pallet Jacks & Pallet Tilters