Shop All Pallet Jacks
Dayton
Pallet Jack, Foot and Hand Actuated
Mfr # 24L323
Zoro # G4973376
original price:
$627.26
17% off
new price: $516.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$516.99
Free 30-Day Returns
Key Features
- Overall Height 48"
- Overall Length 67"
- Overall Width 27"
- Color Red
- Load Capacity 5500 lb
Product Information
- Brand Dayton
- MFR # 24L323
- Zoro # G4973376
- UPC # 190735194201
- Country of Origin China
- Category Pallet Jacks
Dimensions
Overall Height | 48" |
Overall Length | 67" |
Overall Width | 27" |
Width Between Forks | 14 1/2 in |
Fork Height Raised | 7 1/2 in |
Fork Width | 6-1/4 in |
Roller Dia. | 3" |
Main Wheel Size | 7 in |
Width Across Forks | 27 in |
Fork Height Lowered | 3 in |
Fork Length | 48in |
Steer Wheel Diameter | 7 in |
Minimum Lifting Height | 3 in |
Strokes To Maximum Lift Height | 12 |
Overall LxWxH | 67 in x 27 in x 48 in |
Maximum Lifting Height | 7 1/2 in |
Load Wheel Diameter | 3 in |
Description
5,500 lb, Fork Style Standard, Fork Type Fixed, Fork Length 48 in, Fork Width 6 1/4 in, Width Across Forks 27 in, Width Between Forks 14 1/2 in, Overall Length 67 in, Overall Width 27 in, Overall Height 48 in, Frame Material Steel, Minimum Lifting Height 3 in, Maximum Lifting Height 7 1/2 in, Fork LxW 48 in x 6 1/4 in, Overall LxWxH 67 in x 27 in x 48 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Walk Ramp, 600 lb., 10 in. L x 32 in. H (TH1032)
- HANDI RAMP Alum Sectional Threshold Ramp 34" x 6-1/2" w/1" Rise, 700 lb. capacity (THRESH1/TMER1)
- COFFING HOISTS Coffing Latch Kit (H7545)
- DAYTON Polyurethane Caster, 5 In (PUC-855)
- DAYTON Steel Pallet Jack, 5500 lbs. Capacity (490Z07)
- DAYTON Pallet Jack, Manual Operation, 8000 lb. (493X17)
- DAYTON Pallet Jack, Manual Operation, 5500 lb. (493X19)
- DAYTON Narrow Steel Pallet Jack with 5500 lbs. Capacity (2ZE58)
- DAYTON Pallet Jack, Galvanized, Nylon Rollers (2TUR4)
- DAYTON Pallet Jack, Fork L 36 In, L 50xW 20 1/2 (2TUR8)
- NOBLELIFT ROLL/REEL CARRIER PALLET JACK-FORK SIZE: 33"X48"-CAPACITY: 4400 LBS (ACR44-4548-4863)
- Dayton Pallet Jacks & Pallet Tilters