Shop All Air Cleaner Filters
Dayton
Pad Pre-filter
Mfr # 2HNT8
Zoro # G1561996
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 12 x 12 x 2
- Nominal Height 12 in
- Nominal Width 12 in
- Nominal Depth 2 in
- For Use With 2HNT7
Product Information
- Brand Dayton
- MFR # 2HNT8
- Zoro # G1561996
- UPC # 190735220382
- Country of Origin Taiwan, Province of China
- Category Air Cleaner Filters
Dimensions
Nominal Filter Size | 12 x 12 x 2 |
Nominal Height | 12 in |
Nominal Width | 12 in |
Nominal Depth | 2 in |
Overall Height | 1.8 in |
Overall Width | 12 in |
Overall Depth | 12 in |
Details
For Use With | 2HNT7 |
Item | Pre-Filter |
Frame Included | Yes |
Filter Efficiency | 35 % |
Media Area | 11 sq ft |
Includes Frame | Yes |
Compatible Manufacturer Model Number | 2HNT7 |
Type | Pad Filter |
Filter Micron Rating | 2 micron |
Filter Type | Prefilter |
Filter MERV Rating | 8 |
Filter Area | 9 sq ft |
Compatible Extractor Manufacturer Part Number | 2HNT7 |
Filter Media | Nonwoven Cotton and Synthetic Fibers |
Description
Pre-Filter, Filter Type Prefilter, Filter MERV Rating 8, Compatible Extractor Manufacturer Part Number 2HNT7, Filter Area 9 sq ft, Filter Efficiency 35 Percent, Filter Media Nonwoven Cotton and Synthetic Fibers, Filter Micron Rating 2 micron, Overall Depth 12 in, Overall Height 1.8 in, Overall Width 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORNADO Primary Filter Paper Bag, PK12 (98588)
- AIR HANDLER Mini-PleatAir Filter, 20x24x12" (20HN65)
- FOSTORIA Over Temperature Limit (41041001)
- ZORO SELECT Snap On Collar, Round, Galvanized Steel (4JRN5)
- DAYTON Replacement Filter, HEPA/Carbon, 2HPB8 & 9 (2HPC2)
- DAYTON Replacement TiO2 and Carbon Filter, For G2622767 (2HPB6)
- DAYTON HEPA Filter, For G2622767 (2HPB4)
- DAYTON Replacement Prefilter, For G1208681, G3297585, G2484142 (2HNP7)
- DAYTON Replacement Filter, PreFilter, HEPA, Carbon (2HPD2)
- DAYTON Replacement Filter, TiO2, 2KXN9 (2KXP2)
- RITTAL ENCLOSURE VENTILATION FILTER UNIT 230V-AC FAN (SK3153100)
- Dayton Air Cleaner Filters