Shop All Overload Relays
Dayton
Overload Relay, 0.16 to 0.25A, Class 10, 3P
Mfr # 6ECA4
Zoro # G2200502
product price: $6.75
/ea
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Current Range 0.16 to 0.25A
- Use With - Contactors and Starters Dayton IEC Contactors 9 to 18 Amps
- Overload Relay Current Range 0.16 to 0.25A
- Trip Class - Overload 10
- Width 1.73"
Product Information
- Brand Dayton
- MFR # 6ECA4
- Zoro # G2200502
- UPC # 190735361887
- Country of Origin India
- Category Overload Relays
Dimensions
Width | 1.73" |
Height | 1.85" |
Depth | 3.62" |
Body Width - Relay | 1.73 in |
Overall Height - Relay | 2.5 in |
Body Depth - Relay | 3.62 in |
Body Height - Relay | 1.85 in |
Body Height | 1.85 in |
Overall Height | 2.5 in |
Body Depth | 3.62 in |
Body Width | 1.73 in |
Description
Overload Relay, Auxiliary Contact Form 1NO/1NC, Maximum Overload Relay Current Setting 0.25 A, Minimum Overload Relay Current Setting 0.16 A, Trip Class 10, NEMA Size Not Applicable, Number of Poles 3, Reset Type Auto, Manual, Mounting Style Direct To Contactor, Relay Style IEC, Overload Protection Type Thermal, Standards IEC 60947-4-1, CSA, UL Listed, Body Depth 3.62 in, Body Height 1.85 in, Body Width 1.73 in, Overall Height 2.5 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 10 AWG, 500 ft, Pink, Nylon Jacket, PVC Insulation (25838405)
- MERSEN Midget Fuse, 63A, 690V AC, 120kA (Y215646)
- ACT Replacement for ACT Fastening Solutions Al-07-50-0-c (AL-07-50-0-C ACT FASTENING SOLUTIONS)
- HYTROL 0 Power Supply System Cordset Cable (32.559)
- DAYTON Ovrload Rely, 48 to 65A, Class 10, Bimetllc (6ECA0)
- DAYTON Ovrload Rely, 23 to 32A, Class 10, Bimetllc (6EAZ7)
- DAYTON Ovrload Rely, 28 to 36A, Class 10, Bimetllc (6ECC8)
- DAYTON Overload Relay, 5.50 to 8A, Class 10, 3P (6ECC2)
- DAYTON Ovrload Rely, 17 to 25A, Class 10, Bimetllc (6ECC6)
- DAYTON Ovrload Rely, 55 to 70A, Class 10, Bimetllc (6ECA1)
- SQUARE D OVERLOAD RELAY 9-13FLA CLASS10 (LRD16)
- Dayton Motor Controls