Shop All Power Relays
Dayton
Open Power Relay, Surface Mounted, DPDT, 120V AC, 8 Pins, 2 Poles
Mfr # 5X847
Zoro # G2053134
product price: $36.15
/ea
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- DC Contact Rating - Relay 40A @ 28V
- AC Contact Rating - Relay 40A @ 300V
- Number of Pins - Relay 8
- Contact Form - Relay DPDT
- Mounting - Relay Surface
Product Information
- Brand Dayton
- MFR # 5X847
- Zoro # G2053134
- UPC # 190735355312
- Country of Origin China
- Category Power Relays
Dimensions
Body Width - Relay | 2.5 in |
Body Depth - Relay | 3.4 in |
Overall Height - Relay | 2.5 in |
Dimensions | 2.50"H, 2.50"W, 3.40"D |
Body Height - Relay | 2.5 in |
Body Depth | 3.4 in |
Body Height | 2.5 in |
Overall Depth | 2.5 in |
Body Width | 2.5 in |
Description
Open Power Relay, Coil Voltage 120V AC, Contact Form DPDT, Electrical Connection Screw Clamp, Number of Pins 8, Status Indicator No Indicator, Contact Rating (AC) 40 A @ 300V, Contact Rating (DC) 40 A @ 28V, Horsepower @ 120V AC 1 1/2 hp, Horsepower @ 240V AC 1 1/2 hp, Mounting Style Surface, Body Depth 3.4 in, Body Height 2.5 in, Body Width 2.5 in, Contact Material Silver Cadmium Oxide, For Use With Air Handling, Elevators, HVAC Equipment, Machine Tools
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Recept Hd Sgl 15A/250V I (05029-0IS)
- FLEX-STRUT Bracket Brace Adapter For FS-201 (FS-5650 E/G)
- REMKE Cord Grip, Alum, 1-1/2", 1.125-1.250, Mesh (RSR-520-E)
- CAROL 14 AWG 3 Conductor Portable Cord 600V 250 ft. YL (02638.85.05)
- DAYTON Open Power Relay, Surface Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (3X749)
- DAYTON Open Power Relay, Surface Mounted, DPDT, 24V AC, 8 Pins, 2 Poles (5X846)
- DAYTON Open Power Relay, Surface Mounted, DPDT, 240V AC, 8 Pins, 2 Poles (5X848)
- DAYTON Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (1EJH3)
- DAYTON Enclosed Power Relay, 5 Pin, 24VDC, SPDT (2A544)
- DAYTON Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 120V AC, 8 Pins, 2 Poles (1EJG7)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 200/240V AC, 4 Pins, 1 Poles (G7L-1A-BUBJ-CB-AC200/240)
- Dayton Power Relays